Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
12.992
Retainer:
Not Applicable
Other Features:
Plain Inner Ring | Hardened Steel | Precision Machined Raceway
Global Part Number GPN:
373893
Self Aligning:
No
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
12.992
Retainer:
Not Applicable
Other Features:
Plain Inner Ring
Global Part Number GPN:
373020
Self Aligning:
No
NN4944HSKD1C0NAP4
Description
NN4944HSKD1C0NAP4 CYLINDRICAL RLR BRG ; NON-RETURNABLE 220MM ID 300MM OD 80MM W
Part # NN4944HSKD1C0NAP4
BDI # 1226179
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Precision Bearing
Number of Rows of Rollers:
Double Row
Snap Ring:
No
NA 4944
Description
NA 4944 NEEDLE ROLLER BEARING ; 220MM ID X 300MM OD X 80MM W MACHINED
Part # NA4944
BDI # 23285054
Features
Enclosure:
Open
Component:
Complete with Outer and Inner Ring
Closed End:
Not Available
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Retainer:
Yes
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | High Carbon Chrome Steel Material; ABEC 1 | ISO P0 Precision Class; 1200000N Static Load Rating; 536000N Dynamic Load Rating
Self Aligning:
No
NNU4944-S-M-SP-C3
Description
NNU4944-S-M-SP-C3 CYL RLR BRG ; NON-RETURNABLE 220MM ID X 300MM OD
Part # NNU4944-S-M-SP-C3
BDI # 24583914
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 3 Rib Outer Ring
Number of Rows of Rollers:
Double Row
Snap Ring:
No