T-6137-A

COMPARE

T-6137-A

Description
T-6137-A CYLINDRICAL ROLLER BRG ; 3.5" X 7" X 3.32" ROUND OPEN

TIMKEN

Part # T-6137-A

BDI # 1373984

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 7
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Not Available
Other Features: Oversized OD
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY