EE420801-2
Description
EE420801-2 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 8" BORE 3-1/2" WD
Part # EE420801-2
BDI # 1355199
Features
Component:
Cone
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Large and Small Rib | Close Guided Roller
Global Part Number GPN:
648962
Precision Class:
Standard
Basic Number:
EE420801
EE420701-2
Description
EE420701-2 TAPERED ROLLER BEARING CONE ; SINGLE ROW
Part # EE420701-2
BDI # 1355168
Features
Component:
Cone
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Large and Small Rib | Close Guided Roller
Global Part Number GPN:
647978
Precision Class:
Standard
Basic Number:
EE420701
192201CD-2
Description
192201CD-2 TAPERED ROLLER BEARING CUP ; NON-RETURNABLE DOUBLE ROW 18-24 OD
Part # 192201CD-2
BDI # 1311623
Features
Component:
Double Cup
Width - Millimeter:
88.9
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
20
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
508
Other Features:
Outer Race with Oil Hole and Groove
Precision Class:
Standard
Basic Number:
192201CD
Features
Component:
Double Cup
Width - Millimeter:
88.9
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
11.125
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
282.575
Other Features:
Groove and Hole in OD Center
Precision Class:
Standard
Basic Number:
67921
NU5140MAC3
Description
NU5140MAC3 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE
Part # NU5140MAC3
BDI # 1369290
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
12.598
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
565113
Number of Rows of Rollers:
Single Row