150CCB1318 R3

COMPARE

150CCB1318 R3

Description
150CCB1318 R3 CYLINDRICAL ROLLER BRG ; NON RETURNABLE SGL ROW

TIMKEN

Part # 150CCB1318 R3

BDI # 1310835

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 9.11
Bore Profile: Straight
Retainer: Yes

Cage Material: Not Available
Separable: Not Available
Internal Clearance: C3-Loose
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
71952-MDBA P/5

COMPARE

71952-MDBA P/5

Description
71952-MDBA P/5 ANGULAR CONTACT BALL BRNG, WITH 25DEG CONTACT ANGLE- LIGHT PRELOAD (SMARTCATALOG)

SCHEERER BEARING

Part # 71952-MDBA P/5

BDI # 26334737

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 14.17
Flush Ground: No

Contact Angle: 25 Degree
Other Features: Angular Contact
Cage Material: Brass
Number of Bearings: 2 (1 Pair)
Raceway Style: 2 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY