Page 1 of 89442

Next

Compare
NU 310 ECP/C3

COMPARE

NU 310 ECP/C3

Description
NU 310 ECP/C3 CYLINDRICAL RLR BRG ; 50MM BORE 110MM OD 27 WID RBEC 1

SKF

Part # NU 310 ECP/C3

BDI # 1420142

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.331
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455771
Number of Rows of Rollers: Single Row

Price Inventory : In stock
Loading Price
QTY
FSAF 22520/C3

COMPARE

FSAF 22520/C3

Description
FSAF 22520/C3 PILLOW BLK BRG

SKF

Part # FSAF 22520/C3

BDI # 1266143

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 155.575
Other Features: Double Row | Heavy Duty
Global Part Number GPN: 501580
Housing Style: 4 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 12.3
Housing Material: Cast Iron
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 4

Price Inventory : In stock
Loading Price
QTY
7308PJDU

COMPARE

7308PJDU

Description
7308PJDU ANG CONTACT BALL BRG ; 40MM BORE 90MM OD 23MM WD

SKF

Part # 7308PJDU

BDI # 663158

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 3.543
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Global Part Number GPN: 254634
Cage Material: Brass
Snap Ring: No
Number of Bearings: 2 (1 Pair)

Price Inventory : In stock
Loading Price
QTY
B1U-K-106R

COMPARE

B1U-K-106R

Description
B1U-K-106R CARTRIDGE BEARING ; NON-RETURNABLE TAPERED ROLLER BRG

DODGE

Part # 023293

BDI # 27307685

Features

Inch - Metric: Inch
Outside Diameter - Inch: 3.438
Length Thru Bore - Millimeter: 64.262
Length Thru Bore - Inch: 2.53
Other Features: Double Row | With Set Screw

Housing Style: Cartridge Unit
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Rolling Element: Tapered Roller Bearing
Expansion / Non-expansion: Non-Expansion

Price Inventory : In stock
Loading Price
QTY
P2B-GTM-107

COMPARE

P2B-GTM-107

Description
P2B-GTM-107; 129219 PILLOW BLK BRG

DODGE

Part # 129219

BDI # 260278

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 46.838
Other Features: Single Row | Medium Duty | Thin Wall
Global Part Number GPN: 522294
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 5.7
Housing Material: Cast Iron
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
Loading Price
QTY