BB203KYY2 A2139A
Description
BB203KYY2 A2139A DEEP GROOVE BALL BRG ; 0.64" BORE 1.575" OD 0.472" WD SR
Part # BB203KYY2 A2139A
BDI # 1353972
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Other Features:
Triple Lip Seal
Inch - Metric:
Inch
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
Extended Inner Ring
Snap Ring:
No
NP524102-2
Description
NP524102-2 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 1-7/8" BORE 1" WD
Part # NP524102-2
BDI # 1368530
Features
Component:
Cone
Width - Millimeter:
25.4
Inch - Metric:
Inch
Bore - Millimeter:
47.625
Bore - Inch:
1.875
Precision Class:
Standard
Width - Inch:
1
Basic Number:
NP524102
W208PP8
Description
W208PP8 DEEP GROOVE BALL BEARING ; 1.598IN ID 3.1496IN OD 1.4374IN WD
Part # W208PP8
BDI # 1374883
357-2
Description
357-2 TAPERED ROLLER BEARING CONE ; PRECISION 1.575" BORE 0.854" WD
Part # 357-2
BDI # 1337849
Features
Component:
Cone
Width - Millimeter:
21.692
Inch - Metric:
Inch
Bore - Millimeter:
40.005
Bore - Inch:
1.575
Global Part Number GPN:
647244
Precision Class:
Standard
Width - Inch:
0.854
Basic Number:
357
310MFF3-H501
Description
310MFF3-H501 DEEP GROOVE BALL BRG ; 50MM BORE 110MM OD 27MM WD SR 2 MTL SHL
Part # 310MFF3-H501
BDI # 664141
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
27
Other Features:
Medium Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
Yes
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No