F-229678.ZKLFA N1
Description
F-229678.ZKLFA#N1 BALL BEARING ; 30MM ID 128MM OD 38MM WD OPEN
Part # F-229678.ZKLFA#N1
BDI # 27892003
F-229678.01.ZKLFA E
Description
F-229678.01.ZKLFA#E DR BALL BEARING
Part # F-229678.01.ZKLFA#E
BDI # 27639042
F-229678. ZKLFA
Description
F-229678. ZKLFA BALL BEARING ; ANGULAR CONTACT DOUBLE ROW
Part # F-229678. ZKLFA
BDI # 23941766
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.039
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
60 Degree
Cage Material:
Steel
Internal Clearance:
CN-Normal
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
5.938
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Slot Width - Inch:
1.813
Slot to Slot Distance - Millimeter:
150.825
Other Features:
Double Row | Heavy Contact Seal | Optional AT - FT - GT - ST Frame
Global Part Number GPN:
677631
Housing Style:
Unit Only
Rolling Element:
Spherical Roller Bearing