Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Seals on Both Sides | with 2 Snap Ring Groove
Number of Rows of Rollers:
Double Row
Snap Ring:
No
NP954426-902A1
Description
NP954426-902A1 TAPERED ROLLER BRG ASSY ; NON RETURNABLE SEALED SHEAVE 8-12 OD
Part # NP954426-902A1
BDI # 24626261
NP101986-902A1
Description
NP101986-902A1 TAPERED ROLLER BRG ASSY ; SEALED SHEAVE 12-18 OD
Part # NP101986-902A1
BDI # 19287969
NP932743-902A1
Description
NP932743-902A1 TAPERED ROLLER BRG ASSY ; NON RETURNABLE SEALED SHEAVE 12-18 OD
Part # NP932743-902A1
BDI # 20353267
NP195121-902A1
Description
NP195121-902A1 TAPERED ROLLER BRG ASSY ; NON RETURNABLE SEALED SHEAVE 12-18 OD
Part # NP195121-902A1
BDI # 21966606