PHP 23H100RSB
Description
PHP 23H100RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 23H100RSB
BDI # 1289209
Features
Pitch Diameter - Inch:
3.661
Flange Outside Diameter - Millimeter:
98
Inch - Metric:
Inch
Outside Diameter - Inch:
3.607
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
92.98
Mounting Method:
Rough Bore
PHP 28H100RSB
Description
PHP 28H100RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 28H100RSB
BDI # 1289214
Features
Pitch Diameter - Inch:
4.456
Flange Outside Diameter - Millimeter:
119
Inch - Metric:
Inch
Outside Diameter - Inch:
4.402
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
113.18
Mounting Method:
Rough Bore
PHP 27H100RSB
Description
PHP 27H100RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 27H100RSB
BDI # 1289213
Features
Pitch Diameter - Inch:
4.297
Flange Outside Diameter - Millimeter:
115
Inch - Metric:
Inch
Outside Diameter - Inch:
4.243
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
109.15
Mounting Method:
Rough Bore
PHG 640-H-S1800
Description
PHG 640-H-S1800 SYNCHRONOUS BELT ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHG 640-H-S1800
BDI # 24759891
Features
Inch - Metric:
Inch
Belt Pitch:
1/2 Inch
Belt Series:
H
Belt Width - Inch:
18
Other Features:
Sleeve | Trapezoidal Tooth Profile
Belt Width - Millimeter:
457.2
Belt Pitch Length - Millimeter:
1625.6
Belt Pitch Length - Inch:
64
Belt Style:
Synchronous
Tooth Profile:
Standard Timing
PHP 29H100RSB
Description
PHP 29H100RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 29H100RSB
BDI # 1289215
Features
Pitch Diameter - Inch:
4.615
Flange Outside Diameter - Millimeter:
123
Inch - Metric:
Inch
Outside Diameter - Inch:
4.561
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
117.23
Mounting Method:
Rough Bore