72MP025MDFB6
Description
72MP025MDFB6 SYNCHRONOUS PULLEY, 6 MM BORE (SMARTCATALOG)
Part # 72MP025MDFB6
BDI # 26277698
Features
Pitch Diameter - Inch:
1.85
Flange Outside Diameter - Millimeter:
50.8
Inch - Metric:
Metric
Outside Diameter - Inch:
1.815
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2.03 MM
Other Features:
Type DFB | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
47
Mounting Method:
Finished Bore
72MP025MSFB6
Description
72MP025MSFB6 SYNCHRONOUS PULLEY, 6 MM BORE (SMARTCATALOG)
Part # 72MP025MSFB6
BDI # 26270990
Features
Pitch Diameter - Inch:
1.85
Flange Outside Diameter - Millimeter:
50.8
Inch - Metric:
Metric
Outside Diameter - Inch:
1.815
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2.03 MM
Other Features:
Type SFB | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
47
Mounting Method:
Finished Bore
72MP025MSFB8
Description
72MP025MSFB8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)
Part # 72MP025MSFB8
BDI # 26277696
Features
Pitch Diameter - Inch:
1.85
Flange Outside Diameter - Millimeter:
50.8
Inch - Metric:
Metric
Outside Diameter - Inch:
1.815
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2.03 MM
Other Features:
Type SFB | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
47
Mounting Method:
Finished Bore
72MP025M6A6
Description
72MP025M6A6 TIMING PULLEY ; 0.08" PIT 0.25" BELT W ALUM 6MM BORE 72T
Part # 72MP025M6A6
BDI # 22726018
Features
Pitch Diameter - Inch:
1.85
Inch - Metric:
Metric
Outside Diameter - Inch:
1.815
Face Width - Millimeter:
9.525
Face Width - Inch:
0.375
Belt Pitch:
2.03 MM
Other Features:
Type 6 | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
47
Mounting Method:
Finished Bore
Belt Width - Millimeter:
6.35
72MP025MDFB8
Description
72MP025MDFB8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)
Part # 72MP025MDFB8
BDI # 26272850
Features
Pitch Diameter - Inch:
1.85
Flange Outside Diameter - Millimeter:
50.8
Inch - Metric:
Metric
Outside Diameter - Inch:
1.815
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2.03 MM
Other Features:
Type DFB | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
47
Mounting Method:
Finished Bore