PHP 23H100RSB
Description
PHP 23H100RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 23H100RSB
BDI # 1289209
Features
Pitch Diameter - Inch:
3.661
Flange Outside Diameter - Millimeter:
98
Inch - Metric:
Inch
Outside Diameter - Inch:
3.607
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
92.98
Mounting Method:
Rough Bore
PHP 23H200TB
Description
PHP 23H200TB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 23H200TB
BDI # 1289378
Features
Pitch Diameter - Inch:
3.661
Flange Outside Diameter - Millimeter:
98
Inch - Metric:
Inch
Outside Diameter - Inch:
3.607
Face Width - Millimeter:
58
Face Width - Inch:
2.283
Belt Pitch:
1/2 Inch
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
92.98
Mounting Method:
Bushed
PHP 23H150RSB
Description
PHP 23H150RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 23H150RSB
BDI # 1289275
Features
Pitch Diameter - Inch:
3.661
Flange Outside Diameter - Millimeter:
98
Inch - Metric:
Inch
Outside Diameter - Inch:
3.607
Face Width - Millimeter:
46
Face Width - Inch:
1.811
Belt Pitch:
1/2 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
92.98
Mounting Method:
Rough Bore
PHP 23H300RSB
Description
PHP 23H300RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 23H300RSB
BDI # 1289404
Features
Pitch Diameter - Inch:
3.661
Flange Outside Diameter - Millimeter:
98
Inch - Metric:
Inch
Outside Diameter - Inch:
3.607
Face Width - Millimeter:
85.5
Face Width - Inch:
3.366
Belt Pitch:
1/2 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
92.98
Mounting Method:
Rough Bore
PHP 23H150TB
Description
PHP 23H150TB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 23H150TB
BDI # 1289314
Features
Pitch Diameter - Inch:
3.661
Flange Outside Diameter - Millimeter:
98
Inch - Metric:
Inch
Outside Diameter - Inch:
3.607
Face Width - Millimeter:
45
Face Width - Inch:
1.772
Belt Pitch:
1/2 Inch
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
92.98
Mounting Method:
Bushed