PHP 216-14M-85RSB
Description
PHP 216-14M-85RSB PULLEY ; NON-RETURNABLE
Part # PHP 216-14M-85RSB
BDI # 1290104
Features
Pitch Diameter - Inch:
37.896
Inch - Metric:
Metric
Outside Diameter - Inch:
37.786
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Other Features:
Arm Style
Pitch Diameter - Millimeter:
962.57
Mounting Method:
Rough Bore
Belt Width - Millimeter:
85
PHP 4-8V4000-M
Description
PHP 4-8V4000-M TRANSMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 4-8V4000-M
BDI # 1283755
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
40
Outside Diameter - Millimeter:
1016
Other Features:
QD Bushing
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
M
Number of Grooves:
4
PHP 5-8V3000-M
Description
PHP 5-8V3000-M V-BELT PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 5-8V3000-M
BDI # 1283769
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
30
Outside Diameter - Millimeter:
762
Other Features:
QD Bushing
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
M
Number of Grooves:
5
PHP 192-14M-85RSB
Description
PHP 192-14M-85RSB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 192-14M-85RSB
BDI # 1290103
Features
Pitch Diameter - Inch:
33.686
Inch - Metric:
Metric
Outside Diameter - Inch:
33.576
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Other Features:
Arm Style
Pitch Diameter - Millimeter:
855.62
Mounting Method:
Rough Bore
Belt Width - Millimeter:
85
PHP 8SPC1000TB
Description
PHP 8SPC1000TB PULLEY ; NON-RETURNABLE
Part # PHP 8SPC1000TB
BDI # 1282576
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
39.748
Outside Diameter - Millimeter:
1009.6
Other Features:
Taper Lock Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
SPC
Bushing Size:
5050
Number of Grooves:
8