Features
Pitch Diameter - Inch:
18.046
Flange Outside Diameter - Millimeter:
480.009
Inch - Metric:
Metric
Outside Diameter - Inch:
17.876
Face Width - Millimeter:
241.3
Face Width - Inch:
9.5
Belt Pitch:
20 MM
Other Features:
HTD Belt Style | QD Bushing | Web Style
Global Part Number GPN:
577499
Pitch Diameter - Millimeter:
458.368
Features
Pitch Diameter - Inch:
18.046
Flange Outside Diameter - Millimeter:
480.009
Inch - Metric:
Metric
Outside Diameter - Inch:
17.876
Face Width - Millimeter:
181.102
Face Width - Inch:
7.13
Belt Pitch:
20 MM
Other Features:
HTD Belt Style | QD Bushing | Web Style
Global Part Number GPN:
577448
Pitch Diameter - Millimeter:
458.368
P72-20M-340
Description
P72-20M-340 SYNCHRONOUS PULLEY ; 72GROVES 20MM P 340MM W
Part # 78824068
BDI # 1125875
Features
Pitch Diameter - Inch:
18.046
Flange Outside Diameter - Millimeter:
479.425
Inch - Metric:
Metric
Outside Diameter - Inch:
17.876
Face Width - Millimeter:
352.552
Face Width - Inch:
13.88
Belt Pitch:
20 MM
Other Features:
QD Bushing | Web Style | Type A2
Pitch Diameter - Millimeter:
458.368
Mounting Method:
Bushed
P72-20M-230
Description
P72-20M-230 SYNCHRONOUS PULLEY ; NON-RETURNABLE 72GROVES 20MM P 230MM W
Part # 78824066
BDI # 1125873
Features
Pitch Diameter - Inch:
18.046
Flange Outside Diameter - Millimeter:
479.425
Inch - Metric:
Metric
Outside Diameter - Inch:
17.876
Face Width - Millimeter:
241.3
Face Width - Inch:
9.5
Belt Pitch:
20 MM
Other Features:
QD Bushing | Solid Style | Type D1
Pitch Diameter - Millimeter:
458.368
Mounting Method:
Bushed
P72-20M-290
Description
P72-20M-290 SYNCHRONOUS PULLEY ; 72GROVES 20MM P 290MM W
Part # 78824067
BDI # 1125874
Features
Pitch Diameter - Inch:
18.046
Flange Outside Diameter - Millimeter:
479.425
Inch - Metric:
Metric
Outside Diameter - Inch:
17.876
Face Width - Millimeter:
301.752
Face Width - Inch:
11.88
Belt Pitch:
20 MM
Other Features:
QD Bushing | Web Style | Type A2
Pitch Diameter - Millimeter:
458.368
Mounting Method:
Bushed