8M 30-TB 24
Description
TB 24 8M 30 TIMING BELT PULLEY ; TAPER BUSHING 8M BELT
Part # 8M 30-TB 24
BDI # 20388426
Features
Pitch Diameter - Inch:
2.406
Flange Outside Diameter - Millimeter:
70.104
Inch - Metric:
Metric
Outside Diameter - Inch:
2.352
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
8 Millimeter
Other Features:
Hawk PD Belt Style | QD Bushing | Solid Style
Pitch Diameter - Millimeter:
61.12
Mounting Method:
Bushed
8M 30-TB 36
Description
TB 36 8M 30 TIMING BELT PULLEY ; TAPER BUSHING 8M BELT
Part # 8M 30-TB 36
BDI # 20388438
Features
Pitch Diameter - Inch:
3.609
Flange Outside Diameter - Millimeter:
100.076
Inch - Metric:
Metric
Outside Diameter - Inch:
3.555
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
8 Millimeter
Other Features:
Synchronous Plus Belt Style | QD Bushing | Solid Style
Pitch Diameter - Millimeter:
91.67
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
1.134
Flange Outside Diameter - Millimeter:
32
Inch - Metric:
Metric
Outside Diameter - Inch:
1.094
Face Width - Millimeter:
15
Face Width - Inch:
0.591
Belt Pitch:
5 Millimeter
Other Features:
Solid Style
Pitch Diameter - Millimeter:
28.8
Mounting Method:
Rough Bore
ZRS 40 T10 12-2 KOŁO ZĘBATE
Description
OPTIBELT ZRS 40 T10 12-2 KOŁO ZĘBATE
Part # ZRS 40 T10 12-2 KOŁO ZĘBATE
BDI # 21730213
Features
Pitch Diameter - Inch:
1.51
Flange Outside Diameter - Millimeter:
42
Inch - Metric:
Metric
Outside Diameter - Inch:
1.431
Face Width - Millimeter:
30
Face Width - Inch:
1.181
Belt Pitch:
10 Millimeter
Other Features:
Solid Style
Pitch Diameter - Millimeter:
38.35
Mounting Method:
Rough Bore