Page 1 of 28

Next

Compare
32LT187-6FA3

COMPARE

32LT187-6FA3

Description
32LT187-6FA3 TIMING PULLEY ; 0.0816" PIT 0.188" W 1/4" BORE ALUM 32T

B & B MANUFACTURING

Part # 32LT187-6FA3

BDI # 22706601

Features

Pitch Diameter - Inch: 0.831
Flange Outside Diameter - Millimeter: 25.4
Inch - Metric: Inch
Outside Diameter - Inch: 0.811
Face Width - Millimeter: 8.23

Face Width - Inch: 0.324
Belt Pitch: 0.082 Inch
Other Features: Type 6F | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 21.107
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
130LT312-6A5

COMPARE

130LT312-6A5

Description
130LT312-6A5 TIMING PULLEY ; 0.0816" PIT 0.313" W 3/8" BORE ALUM 130T

B & B MANUFACTURING

Part # 130LT312-6A5

BDI # 22702396

Features

Pitch Diameter - Inch: 3.377
Inch - Metric: Inch
Outside Diameter - Inch: 3.357
Face Width - Millimeter: 22.225
Face Width - Inch: 0.875

Belt Pitch: 0.082 Inch
Other Features: Type 6 | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 85.776
Mounting Method: Finished Bore
Belt Width - Millimeter: 7.938

Price Inventory : Available to order
Loading Price
QTY
54LT312-6FA3

COMPARE

54LT312-6FA3

Description
54LT312-6FA3 TIMING PULLEY ; 0.0816" PIT 0.313" W 1/4" BORE ALUM 54T

B & B MANUFACTURING

Part # 54LT312-6FA3

BDI # 22723805

Features

Pitch Diameter - Inch: 1.403
Flange Outside Diameter - Millimeter: 40.005
Inch - Metric: Inch
Outside Diameter - Inch: 1.383
Face Width - Millimeter: 11.811

Face Width - Inch: 0.465
Belt Pitch: 0.082 Inch
Other Features: Type 6F | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 35.636
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
24LT312-6A3

COMPARE

24LT312-6A3

Description
24LT312-6A3 TIMING PULLEY ; 0.0816" PIT 0.313" W 1/4" BORE ALUM 24T

B & B MANUFACTURING

Part # 24LT312-6A3

BDI # 22690765

Features

Pitch Diameter - Inch: 0.623
Inch - Metric: Inch
Outside Diameter - Inch: 0.603
Face Width - Millimeter: 22.225
Face Width - Inch: 0.875

Belt Pitch: 0.082 Inch
Other Features: Type 6 | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 15.824
Mounting Method: Finished Bore
Belt Width - Millimeter: 7.938

Price Inventory : Available to order
Loading Price
QTY
70LT187-6A3

COMPARE

70LT187-6A3

Description
70LT187-6A3 TIMING PULLEY ; 0.0816" PIT 0.188" W 1/4" BORE ALUM 70T

B & B MANUFACTURING

Part # 70LT187-6A3

BDI # 22737581

Features

Pitch Diameter - Inch: 1.818
Inch - Metric: Inch
Outside Diameter - Inch: 1.798
Face Width - Millimeter: 19.05
Face Width - Inch: 0.75

Belt Pitch: 0.082 Inch
Other Features: Type 6 | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 46.177
Mounting Method: Finished Bore
Belt Width - Millimeter: 4.775

Price Inventory : Available to order
Loading Price
QTY