33LT187-6FA3
Description
33LT187-6FA3 TIMING PULLEY ; 0.0816" PIT 0.188" W 1/4" BORE ALUM 33T
Part # 33LT187-6FA3
BDI # 22708403
Features
Pitch Diameter - Inch:
0.857
Flange Outside Diameter - Millimeter:
26.035
Inch - Metric:
Inch
Outside Diameter - Inch:
0.837
Face Width - Millimeter:
8.23
Face Width - Inch:
0.324
Belt Pitch:
0.082 Inch
Other Features:
Type 6F | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
21.768
Mounting Method:
Finished Bore
33LT312-6FA3
Description
33LT312-6FA3 TIMING PULLEY ; 0.0816" PIT 0.313" W 1/4" BORE ALUM 33T
Part # 33LT312-6FA3
BDI # 22708406
Features
Pitch Diameter - Inch:
0.857
Flange Outside Diameter - Millimeter:
26.035
Inch - Metric:
Inch
Outside Diameter - Inch:
0.837
Face Width - Millimeter:
11.405
Face Width - Inch:
0.449
Belt Pitch:
0.082 Inch
Other Features:
Type 6F | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
21.768
Mounting Method:
Finished Bore