34LT187-6FA3
Description
34LT187-6FA3 TIMING PULLEY ; 0.0816" PIT 0.188" W 1/4" BORE ALUM 34T
Part # 34LT187-6FA3
BDI # 22709646
Features
Pitch Diameter - Inch:
0.883
Flange Outside Diameter - Millimeter:
26.67
Inch - Metric:
Inch
Outside Diameter - Inch:
0.863
Face Width - Millimeter:
8.23
Face Width - Inch:
0.324
Belt Pitch:
0.082 Inch
Other Features:
Type 6F | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
22.428
Mounting Method:
Finished Bore
34LT312-6FA3
Description
34LT312-6FA3 TIMING PULLEY ; 0.0816" PIT 0.313" W 1/4" BORE ALUM 34T
Part # 34LT312-6FA3
BDI # 22709649
Features
Pitch Diameter - Inch:
0.883
Flange Outside Diameter - Millimeter:
26.67
Inch - Metric:
Inch
Outside Diameter - Inch:
0.863
Face Width - Millimeter:
11.405
Face Width - Inch:
0.449
Belt Pitch:
0.082 Inch
Other Features:
Type 6F | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
22.428
Mounting Method:
Finished Bore