Features
Pitch Diameter - Inch:
15.279
Inch - Metric:
Inch
Outside Diameter - Inch:
15.225
Face Width - Millimeter:
59.538
Face Width - Inch:
2.344
Belt Pitch:
1/2 Inch
Other Features:
Heavy | Split Taper Bushing | Type 14
Pitch Diameter - Millimeter:
388.087
Mounting Method:
Bushed
Belt Width - Millimeter:
50.8
120HR200
Description
120HR200 TIMING PULLEY ; 1/2" PIT 2" BELT W R1 BUSHED CI 120T
Part # 120HR200
BDI # 22697134
Features
Pitch Diameter - Inch:
19.099
Inch - Metric:
Inch
Outside Diameter - Inch:
19.045
Face Width - Millimeter:
73.025
Face Width - Inch:
2.875
Belt Pitch:
1/2 Inch
Other Features:
Type A3 | Split Taper Bushing | Cast Iron
Pitch Diameter - Millimeter:
485.115
Mounting Method:
Bushed
Belt Width - Millimeter:
50.8
156HR200
Description
156HR200 TIMING PULLEY ; 1/2" PIT 2" BELT W R1 BUSHED CI 156T
Part # 156HR200
BDI # 22708057
Features
Pitch Diameter - Inch:
24.828
Inch - Metric:
Inch
Outside Diameter - Inch:
24.774
Face Width - Millimeter:
73.025
Face Width - Inch:
2.875
Belt Pitch:
1/2 Inch
Other Features:
Type A3 | Split Taper Bushing | Cast Iron
Pitch Diameter - Millimeter:
630.631
Mounting Method:
Bushed
Belt Width - Millimeter:
50.8
96HR200
Description
96HR200 TIMING PULLEY ; 1/2" PIT 2" BELT W R1 BUSHED CI 96T
Part # 96HR200
BDI # 22727872
Features
Pitch Diameter - Inch:
15.279
Inch - Metric:
Inch
Outside Diameter - Inch:
15.225
Face Width - Millimeter:
73.025
Face Width - Inch:
2.875
Belt Pitch:
1/2 Inch
Other Features:
Type A3 | Split Taper Bushing | Cast Iron
Pitch Diameter - Millimeter:
388.087
Mounting Method:
Bushed
Belt Width - Millimeter:
50.8