Page 1 of 2

Next

Compare
34H100-SK

COMPARE

34H100-SK

Description
34H100-SK SYNCHRONOUS PULLEY

TB WOODS

Part # 34H100

BDI # 984973

Features

Pitch Diameter - Inch: 5.411
Flange Outside Diameter - Millimeter: 139.192
Inch - Metric: Inch
Outside Diameter - Inch: 5.357
Face Width - Millimeter: 33.35

Face Width - Inch: 1.313
Belt Pitch: 1/2 Inch
Other Features: Heavy | QD Bushing | Solid Style | Type D1F
Pitch Diameter - Millimeter: 137.439
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
34H100SK

COMPARE

34H100SK

Description
34H100SK GEARBELT PULLEY

BROWNING

Part # 3513694

BDI # 325373

Features

Pitch Diameter - Inch: 5.411
Flange Outside Diameter - Millimeter: 142.875
Inch - Metric: Inch
Outside Diameter - Inch: 5.357
Face Width - Millimeter: 33.35

Face Width - Inch: 1.313
Belt Pitch: 1/2 Inch
Other Features: Heavy | QD Bushing | Solid Style | Type B1F
Pitch Diameter - Millimeter: 137.439
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
QD34H100

COMPARE

QD34H100

Description
QD34H100 TIMING PULLEY ; 1/2" PIT 1" BELT W CI SK BUSHED 34T

B & B MANUFACTURING

Part # QD34H100

BDI # 22737035

Features

Pitch Diameter - Inch: 5.411
Flange Outside Diameter - Millimeter: 151.359
Inch - Metric: Inch
Outside Diameter - Inch: 5.357
Face Width - Millimeter: 33.325

Face Width - Inch: 1.312
Belt Pitch: 1/2 Inch
Other Features: Type B1F | Quick Disconnect Bushing | Steel Flange | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 137.439
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
PHP 34H300RSB

COMPARE

PHP 34H300RSB

Description
PHP 34H300RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHP 34H300RSB

BDI # 1289414

Features

Pitch Diameter - Inch: 5.411
Flange Outside Diameter - Millimeter: 142
Inch - Metric: Inch
Outside Diameter - Inch: 5.357
Face Width - Millimeter: 85.7

Face Width - Inch: 3.374
Belt Pitch: 1/2 Inch
Other Features: Solid Style
Pitch Diameter - Millimeter: 137.45
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHP 34H150RSB

COMPARE

PHP 34H150RSB

Description
PHP 34H150RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHP 34H150RSB

BDI # 1289286

Features

Pitch Diameter - Inch: 5.411
Flange Outside Diameter - Millimeter: 142
Inch - Metric: Inch
Outside Diameter - Inch: 5.357
Face Width - Millimeter: 46

Face Width - Inch: 1.811
Belt Pitch: 1/2 Inch
Other Features: Solid Style
Pitch Diameter - Millimeter: 137.45
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY