24XL037-6FA3
Description
24XL037-6FA3 TIMING PULLEY ; 0.200" PIT 3/8" W 1/4" BORE ALUM 24T
Part # 24XL037-6FA3
BDI # 21566875
Features
Pitch Diameter - Inch:
1.528
Flange Outside Diameter - Millimeter:
44.45
Inch - Metric:
Inch
Outside Diameter - Inch:
1.508
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Type 6F | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
38.811
Mounting Method:
Finished Bore
22XL037-3FA6
Description
22XL037-3FA6 TIMING PULLEY ; 0.200" PIT 3/8" W 1/2" BORE ALUM 22T
Part # 22XL037-3FA6
BDI # 22688474
Features
Pitch Diameter - Inch:
1.401
Flange Outside Diameter - Millimeter:
41.275
Inch - Metric:
Inch
Outside Diameter - Inch:
1.381
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Type 3F | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
35.585
Mounting Method:
Finished Bore
22XL037-6A3
Description
22XL037-6A3 TIMING PULLEY ; 0.200" PIT 3/8" W 1/4" BORE ALUM 22T
Part # 22XL037-6A3
BDI # 22688478
Features
Pitch Diameter - Inch:
1.401
Inch - Metric:
Inch
Outside Diameter - Inch:
1.381
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Type 6 | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
35.585
Mounting Method:
Finished Bore
Belt Width - Millimeter:
9.525
28XL025-6FA4
Description
28XL025-6FA4 TIMING PULLEY ; 0.200" PIT 1/4" W 5/16" BORE ALUM 28T
Part # 28XL025-6FA4
BDI # 22699753
Features
Pitch Diameter - Inch:
1.783
Flange Outside Diameter - Millimeter:
50.8
Inch - Metric:
Inch
Outside Diameter - Inch:
1.763
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
1/5 Inch
Other Features:
Type 6F | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
45.288
Mounting Method:
Finished Bore
18XL037-3FA4
Description
18XL037-3FA4 TIMING PULLEY ; 0.200" PIT 3/8" W 5/16" BORE ALUM 18T
Part # 18XL037-3FA4
BDI # 22718234
Features
Pitch Diameter - Inch:
1.146
Flange Outside Diameter - Millimeter:
33.325
Inch - Metric:
Inch
Outside Diameter - Inch:
1.126
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Type 3F | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
29.108
Mounting Method:
Finished Bore