47AT10/20-2
Description
47AT10/20-2 TIMING PULLEY ; 10MM PITCH 32MM BELT W 20 TEETH ALUMINUM
Part # 47AT10/20-2
BDI # 22686771
Features
Pitch Diameter - Inch:
2.52
Flange Outside Diameter - Millimeter:
75
Inch - Metric:
Metric
Outside Diameter - Inch:
2.433
Face Width - Millimeter:
38
Face Width - Inch:
1.496
Belt Pitch:
10 MM
Other Features:
Type 6F | Steel Flange | Aluminum | Steel Flange
Pitch Diameter - Millimeter:
64
Mounting Method:
Finished Bore
66AT10/32-2
Description
66AT10/32-2 TIMING PULLEY ; 10MM PITCH 50MM BELT W 32 TEETH ALUMINUM
Part # 66AT10/32-2
BDI # 22732664
Features
Pitch Diameter - Inch:
4.016
Flange Outside Diameter - Millimeter:
106
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Face Width - Millimeter:
57
Face Width - Inch:
2.244
Belt Pitch:
10 MM
Other Features:
Type 6F | Steel Flange | Aluminum | Steel Flange
Pitch Diameter - Millimeter:
102
Mounting Method:
Finished Bore
31AT10/30-2
Description
31AT10/30-2 TIMING PULLEY ; 10MM PITCH 16MM BELT W 30 TEETH ALUMINUM
Part # 31AT10/30-2
BDI # 22704896
Features
Pitch Diameter - Inch:
3.78
Flange Outside Diameter - Millimeter:
97
Inch - Metric:
Metric
Outside Diameter - Inch:
3.685
Face Width - Millimeter:
22
Face Width - Inch:
0.866
Belt Pitch:
10 MM
Other Features:
Type 6F | Steel Flange | Aluminum | Steel Flange
Pitch Diameter - Millimeter:
96
Mounting Method:
Finished Bore
47AT10/27-2
Description
47AT10/27-2 TIMING PULLEY ; 10MM PITCH 32MM BELT W 27 TEETH ALUMINUM
Part # 47AT10/27-2
BDI # 22686788
Features
Pitch Diameter - Inch:
3.386
Flange Outside Diameter - Millimeter:
91
Inch - Metric:
Metric
Outside Diameter - Inch:
3.307
Face Width - Millimeter:
38
Face Width - Inch:
1.496
Belt Pitch:
10 MM
Other Features:
Type 6F | Steel Flange | Aluminum | Steel Flange
Pitch Diameter - Millimeter:
86
Mounting Method:
Finished Bore
31AT10/24-2
Description
31AT10/24-2 TIMING PULLEY ; 10MM PITCH 16MM BELT W 24 TEETH ALUMINUM
Part # 31AT10/24-2
BDI # 22704885
Features
Pitch Diameter - Inch:
2.992
Flange Outside Diameter - Millimeter:
83
Inch - Metric:
Metric
Outside Diameter - Inch:
2.933
Face Width - Millimeter:
22
Face Width - Inch:
0.866
Belt Pitch:
10 MM
Other Features:
Type 6F | Steel Flange | Aluminum | Steel Flange
Pitch Diameter - Millimeter:
76
Mounting Method:
Finished Bore