Features
Pitch Diameter - Inch:
3.056
Inch - Metric:
Inch
Outside Diameter - Inch:
3.036
Face Width - Millimeter:
9.525
Face Width - Inch:
0.375
Belt Pitch:
2/25 Inch
Other Features:
Power Grip | Mini Extra Light Duty | Aluminium Core | With Set Screw
Pitch Diameter - Millimeter:
77.622
Mounting Method:
Rough Bore
Belt Width - Millimeter:
6.35
Features
Pitch Diameter - Inch:
0.382
Flange Outside Diameter - Millimeter:
14.097
Inch - Metric:
Inch
Outside Diameter - Inch:
0.362
Face Width - Millimeter:
8.382
Face Width - Inch:
0.33
Belt Pitch:
2/25 Inch
Other Features:
Power Grip | Mini Extra Light Duty | Aluminium Core | With Set Screw
Pitch Diameter - Millimeter:
9.703
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
0.458
Flange Outside Diameter - Millimeter:
16.129
Inch - Metric:
Inch
Outside Diameter - Inch:
0.438
Face Width - Millimeter:
6.604
Face Width - Inch:
0.26
Belt Pitch:
2/25 Inch
Other Features:
Power Grip | Mini Extra Light Duty | Aluminium Core | With Set Screw
Pitch Diameter - Millimeter:
11.633
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
0.611
Flange Outside Diameter - Millimeter:
20.066
Inch - Metric:
Inch
Outside Diameter - Inch:
0.591
Face Width - Millimeter:
9.881
Face Width - Inch:
0.389
Belt Pitch:
2/25 Inch
Other Features:
Power Grip | Mini Extra Light Duty | Aluminium Core | With Set Screw
Pitch Diameter - Millimeter:
15.519
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
0.56
Flange Outside Diameter - Millimeter:
18.796
Inch - Metric:
Inch
Outside Diameter - Inch:
0.54
Face Width - Millimeter:
9.881
Face Width - Inch:
0.389
Belt Pitch:
2/25 Inch
Other Features:
Power Grip | Mini Extra Light Duty | Aluminium Core | With Set Screw
Pitch Diameter - Millimeter:
14.224
Mounting Method:
Rough Bore