Features
Pitch Diameter - Inch:
0.458
Flange Outside Diameter - Millimeter:
16.129
Inch - Metric:
Inch
Outside Diameter - Inch:
0.438
Face Width - Millimeter:
6.604
Face Width - Inch:
0.26
Belt Pitch:
2/25 Inch
Other Features:
Power Grip | Mini Extra Light Duty | Aluminium Core | With Set Screw
Pitch Diameter - Millimeter:
11.633
Mounting Method:
Rough Bore
PB18MXL025
Description
PB18MXL025 TIMING PULLEY ; 0.25IN BELT W 18GROVES
Part # 78260118
BDI # 1126006
Features
Pitch Diameter - Inch:
0.458
Flange Outside Diameter - Millimeter:
16.129
Inch - Metric:
Inch
Outside Diameter - Inch:
0.438
Face Width - Millimeter:
9.881
Face Width - Inch:
0.389
Belt Pitch:
2/25 Inch
Other Features:
Power Grip | Mini Extra Light Duty | Aluminium Core | With Set Screw
Pitch Diameter - Millimeter:
11.633
Mounting Method:
Rough Bore