48MP025M6FA6
Description
48MP025M6FA6 TIMING PULLEY ; 0.08" PIT 0.25" BELT W ALUM 6MM BORE 48T
Part # 48MP025M6FA6
BDI # 22715505
Features
Pitch Diameter - Inch:
1.22
Flange Outside Diameter - Millimeter:
36.1
Inch - Metric:
Metric
Outside Diameter - Inch:
1.201
Face Width - Millimeter:
10.3
Face Width - Inch:
0.406
Belt Pitch:
2.03 MM
Other Features:
Type 6F | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
31
Mounting Method:
Finished Bore
42MP037M6FA6
Description
42MP037M6FA6 TIMING PULLEY ; 0.08" PIT 3/8" BELT ALUM 6MM BORE 42T
Part # 42MP037M6FA6
BDI # 22721320
Features
Pitch Diameter - Inch:
1.063
Flange Outside Diameter - Millimeter:
32
Inch - Metric:
Metric
Outside Diameter - Inch:
1.051
Face Width - Millimeter:
13.5
Face Width - Inch:
0.531
Belt Pitch:
2.03 MM
Other Features:
Type 6F | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
27
Mounting Method:
Finished Bore
20MP037M6FA4
Description
20MP037M6FA4 TIMING PULLEY ; 0.08" PIT 3/8" BELT ALUM 4MM BORE 20T
Part # 20MP037M6FA4
BDI # 22685131
Features
Pitch Diameter - Inch:
0.512
Flange Outside Diameter - Millimeter:
17.4
Inch - Metric:
Metric
Outside Diameter - Inch:
0.488
Face Width - Millimeter:
13.1
Face Width - Inch:
0.516
Belt Pitch:
2.03 MM
Other Features:
Type 6F | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
13
Mounting Method:
Finished Bore
110MP025MDFB8
Description
110MP025MDFB8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)
Part # 110MP025MDFB8
BDI # 26274919
Features
Pitch Diameter - Inch:
2.795
Flange Outside Diameter - Millimeter:
75.44
Inch - Metric:
Metric
Outside Diameter - Inch:
2.78
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2.03 MM
Other Features:
Type DFB | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
71
Mounting Method:
Finished Bore
42MP025MDFB8
Description
42MP025MDFB8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)
Part # 42MP025MDFB8
BDI # 26273457
Features
Pitch Diameter - Inch:
1.063
Flange Outside Diameter - Millimeter:
31.5
Inch - Metric:
Metric
Outside Diameter - Inch:
1.051
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2.03 MM
Other Features:
Type DFB | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
27
Mounting Method:
Finished Bore