40MP025MSFM5
Description
40MP025MSFM5 SYNCHRONOUS PULLEY, 5 MM BORE (SMARTCATALOG)
Part # 40MP025MSFM5
BDI # 26270275
Features
Pitch Diameter - Inch:
1.024
Flange Outside Diameter - Millimeter:
30.23
Inch - Metric:
Metric
Outside Diameter - Inch:
1
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2.03 MM
Other Features:
Type SFM | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
26
Mounting Method:
Finished Bore
40MP025MSFP8
Description
40MP025MSFP8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)
Part # 40MP025MSFP8
BDI # 26273983
Features
Pitch Diameter - Inch:
1.024
Flange Outside Diameter - Millimeter:
30.23
Inch - Metric:
Metric
Outside Diameter - Inch:
1
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2.03 MM
Other Features:
Type SFP | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
26
Mounting Method:
Finished Bore
40MP025MDFP8
Description
40MP025MDFP8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)
Part # 40MP025MDFP8
BDI # 26278015
Features
Pitch Diameter - Inch:
1.024
Flange Outside Diameter - Millimeter:
30.23
Inch - Metric:
Metric
Outside Diameter - Inch:
1
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2.03 MM
Other Features:
Type DFP | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
26
Mounting Method:
Finished Bore
40MP025MSFB8
Description
40MP025MSFB8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)
Part # 40MP025MSFB8
BDI # 26277216
Features
Pitch Diameter - Inch:
1.024
Flange Outside Diameter - Millimeter:
30.23
Inch - Metric:
Metric
Outside Diameter - Inch:
1
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2.03 MM
Other Features:
Type SFB | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
26
Mounting Method:
Finished Bore
40MP025M3SP8
Description
40MP025M3SP8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)
Part # 40MP025M3SP8
BDI # 26277220
Features
Pitch Diameter - Inch:
1.024
Flange Outside Diameter - Millimeter:
30.226
Inch - Metric:
Metric
Outside Diameter - Inch:
1
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2.03 MM
Other Features:
Type 3S | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
26
Mounting Method:
Finished Bore