Features
Pitch Diameter - Inch:
16.041
Flange Outside Diameter - Millimeter:
430.022
Inch - Metric:
Metric
Outside Diameter - Inch:
15.871
Face Width - Millimeter:
181.102
Face Width - Inch:
7.13
Belt Pitch:
20 MM
Other Features:
QD Bushing | Web Style | Type A2F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter:
407.441
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
16.041
Flange Outside Diameter - Millimeter:
430.022
Inch - Metric:
Metric
Outside Diameter - Inch:
15.871
Face Width - Millimeter:
352.552
Face Width - Inch:
13.88
Belt Pitch:
20 MM
Other Features:
QD Bushing | Solid Style | Type A1F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter:
407.441
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
18.046
Flange Outside Diameter - Millimeter:
480.06
Inch - Metric:
Metric
Outside Diameter - Inch:
17.876
Face Width - Millimeter:
181.102
Face Width - Inch:
7.13
Belt Pitch:
20 MM
Other Features:
QD Bushing | Web Style | Type A2F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter:
458.368
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
18.046
Flange Outside Diameter - Millimeter:
480.06
Inch - Metric:
Metric
Outside Diameter - Inch:
17.876
Face Width - Millimeter:
127
Face Width - Inch:
5
Belt Pitch:
20 MM
Other Features:
QD Bushing | Web Style | Type D2F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter:
458.368
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
48.123
Inch - Metric:
Metric
Outside Diameter - Inch:
47.953
Face Width - Millimeter:
361.95
Face Width - Inch:
14.25
Belt Pitch:
20 MM
Other Features:
QD Bushing | Arm Style | Type D3 | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter:
1222.324
Mounting Method:
Bushed
Belt Width - Millimeter:
340