Features
Pitch Diameter - Inch:
5.969
Inch - Metric:
Inch
Outside Diameter - Inch:
5.938
Face Width - Millimeter:
19.609
Face Width - Inch:
0.772
Belt Pitch:
3/8 Inch
Pitch Diameter - Millimeter:
151.613
Mounting Method:
Rough Bore
Belt Width - Millimeter:
12.7
Belt Style:
L
PHP 50L100RSB
Description
PHP 50L100RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 50L100RSB
BDI # 1289095
Features
Pitch Diameter - Inch:
5.969
Inch - Metric:
Inch
Outside Diameter - Inch:
5.939
Face Width - Millimeter:
32
Face Width - Inch:
1.26
Belt Pitch:
3/8 Inch
Other Features:
Arm Style
Pitch Diameter - Millimeter:
151.6
Mounting Method:
Rough Bore
Belt Width - Millimeter:
25.4
PHP 50L075RSB
Description
PHP 50L075RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 50L075RSB
BDI # 1289029
Features
Pitch Diameter - Inch:
5.969
Inch - Metric:
Inch
Outside Diameter - Inch:
5.939
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
Arm Style
Pitch Diameter - Millimeter:
151.6
Mounting Method:
Rough Bore
Belt Width - Millimeter:
19.05
PHP 50L050RSB
Description
PHP 50L050RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 50L050RSB
BDI # 1288964
Features
Pitch Diameter - Inch:
5.969
Inch - Metric:
Inch
Outside Diameter - Inch:
5.939
Face Width - Millimeter:
19
Face Width - Inch:
0.748
Belt Pitch:
3/8 Inch
Other Features:
Arm Style
Pitch Diameter - Millimeter:
151.6
Mounting Method:
Rough Bore
Belt Width - Millimeter:
12.7