27AT5/22-2
Description
27AT5/22-2 TIMING PULLEY ; 5MM PITCH 16MM BELT W 22 TEETH ALUMINUM
Part # 27AT5/22-2
BDI # 22698071
Features
Pitch Diameter - Inch:
1.378
Flange Outside Diameter - Millimeter:
38
Inch - Metric:
Metric
Outside Diameter - Inch:
1.331
Face Width - Millimeter:
21
Face Width - Inch:
0.827
Belt Pitch:
5 MM
Other Features:
Type 6F | Steel Flange | Aluminum | Steel Flange
Pitch Diameter - Millimeter:
35
Mounting Method:
Finished Bore
27AT5/36-2
Description
27AT5/36-2 TIMING PULLEY ; 5MM PITCH 16MM BELT W 36 TEETH ALUMINUM
Part # 27AT5/36-2
BDI # 22698099
Features
Pitch Diameter - Inch:
2.244
Flange Outside Diameter - Millimeter:
63
Inch - Metric:
Metric
Outside Diameter - Inch:
2.205
Face Width - Millimeter:
21
Face Width - Inch:
0.827
Belt Pitch:
5 MM
Other Features:
Type 6F | Steel Flange | Aluminum | Steel Flange
Pitch Diameter - Millimeter:
57
Mounting Method:
Finished Bore
30-5M09-6FA5
Description
30-5M09-6FA5 TIMING PULLEY ; 5MM PITCH 9MM BELT W 3/8" BORE ALUM 30T
Part # 30-5M09-6FA5
BDI # 22703267
Features
Pitch Diameter - Inch:
1.88
Flange Outside Diameter - Millimeter:
50.8
Inch - Metric:
Metric
Outside Diameter - Inch:
1.835
Face Width - Millimeter:
13.894
Face Width - Inch:
0.547
Belt Pitch:
5 MM
Other Features:
Type 6F | Aluminum Flange | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
47.752
Mounting Method:
Finished Bore
27AT5/48-0
Description
27AT5/48-0 TIMING PULLEY ; 5MM PITCH 16MM BELT W 48 TEETH ALUMINUM
Part # 27AT5/48-0
BDI # 22698110
Features
Pitch Diameter - Inch:
2.992
Inch - Metric:
Metric
Outside Diameter - Inch:
2.957
Face Width - Millimeter:
21
Face Width - Inch:
0.827
Belt Pitch:
5 MM
Other Features:
Type 6 | Aluminum
Pitch Diameter - Millimeter:
76
Mounting Method:
Rough Bore
Belt Width - Millimeter:
16
13-5P15-6FA3
Description
13-5P15-6FA3 TIMING PULLEY ; 5MM PIT 15MM W ALUM 1/4" BORE 13T
Part # 13-5P15-6FA3
BDI # 22703604
Features
Pitch Diameter - Inch:
0.815
Flange Outside Diameter - Millimeter:
23.825
Inch - Metric:
Metric
Outside Diameter - Inch:
0.77
Face Width - Millimeter:
19.837
Face Width - Inch:
0.781
Belt Pitch:
5 MM
Other Features:
Type 6F | Aluminum Flange | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
20.701
Mounting Method:
Finished Bore