PL5-012DF090
Description
PL5-012DF090 TIMING BELT PULLEY ; NON-RETURNABLE PLASTIC
Part # 54783
BDI # 173793
Features
Pitch Diameter - Inch:
0.752
Flange Outside Diameter - Millimeter:
23.622
Inch - Metric:
Metric
Outside Diameter - Inch:
0.707
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
5 MM
Other Features:
PL Series | Double Flange | Fiberglass Reinforced Lexan
Pitch Diameter - Millimeter:
19.101
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
0.752
Flange Outside Diameter - Millimeter:
22.352
Inch - Metric:
Metric
Outside Diameter - Inch:
0.707
Face Width - Millimeter:
10.566
Face Width - Inch:
0.416
Belt Pitch:
5 MM
Pitch Diameter - Millimeter:
19.101
Mounting Method:
Rough Bore
Belt Width - Millimeter:
9
PLB5-012SF09-3/16
Description
PLB5-012SF09-3/16 TIMING BELT PULLEY ; NON-RETURNABLE W/INSERT
Part # 54801
BDI # 173811
Features
Pitch Diameter - Inch:
0.752
Flange Outside Diameter - Millimeter:
23.622
Inch - Metric:
Metric
Outside Diameter - Inch:
0.707
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
5 MM
Other Features:
PLB Series | Single Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
19.101
Mounting Method:
Finished Bore
PA5-012NF150
Description
PA5-012NF150 TIMING BELT PULLEY ; NON-RETURNABLE ALUMINUM
Part # 54738
BDI # 173748
Features
Pitch Diameter - Inch:
0.752
Inch - Metric:
Metric
Outside Diameter - Inch:
0.707
Face Width - Millimeter:
19.837
Face Width - Inch:
0.781
Belt Pitch:
5 MM
Other Features:
PA Series | Clear Anodized Aluminum Alloy | With Setscrew
Pitch Diameter - Millimeter:
19.101
Mounting Method:
Rough Bore
Belt Width - Millimeter:
15
Features
Pitch Diameter - Inch:
0.748
Flange Outside Diameter - Millimeter:
22.225
Inch - Metric:
Metric
Outside Diameter - Inch:
0.709
Face Width - Millimeter:
13.868
Face Width - Inch:
0.546
Belt Pitch:
5 MM
Other Features:
Power Grip GT | Aluminium
Pitch Diameter - Millimeter:
19
Mounting Method:
Rough Bore