Page 1 of 21

Next

Compare
P48-5M-15-1210 HT250

COMPARE

P48-5M-15-1210 HT250

Description
P48-5M-15-1210 HT250 SYNCH SPROCKET

DODGE

Part # 112471

BDI # 255115

Features

Pitch Diameter - Inch: 3.008
Flange Outside Diameter - Millimeter: 84.531
Inch - Metric: Metric
Outside Diameter - Inch: 2.963
Face Width - Millimeter: 22.606

Face Width - Inch: 0.89
Belt Pitch: 5 MM
Other Features: HT250 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter: 76.403
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
PA5-048NF150

COMPARE

PA5-048NF150

Description
PA5-048NF150 TIMING BELT PULLEY ; ALUMINUM

BOSTON GEAR

Part # 54759

BDI # 173769

Features

Pitch Diameter - Inch: 3.008
Inch - Metric: Metric
Outside Diameter - Inch: 2.963
Face Width - Millimeter: 19.837
Face Width - Inch: 0.781

Belt Pitch: 5 MM
Other Features: PA Series | Clear Anodized Aluminum Alloy | With Setscrew
Pitch Diameter - Millimeter: 76.403
Mounting Method: Rough Bore
Belt Width - Millimeter: 15

Price Inventory : Available to order
Loading Price
QTY
P48-5M-15AL

COMPARE

P48-5M-15AL

Description
P48-5M-15AL SYNCHRONOUS PULLEY

GATES

Part # 78821101

BDI # 1125762

Features

Pitch Diameter - Inch: 3.008
Inch - Metric: Metric
Outside Diameter - Inch: 2.963
Face Width - Millimeter: 19.837
Face Width - Inch: 0.781

Belt Pitch: 5 MM
Pitch Diameter - Millimeter: 76.403
Mounting Method: Rough Bore
Belt Width - Millimeter: 15
Belt Style: 5M-15 Powergrip HTD

Price Inventory : Available to order
Loading Price
QTY
P48-5MGT-25

COMPARE

P48-5MGT-25

Description
P48-5MGT-25 SYNCHRONOUS PULLEY ; 25MM BELT W 5MM BELT PIT 5M-25

GATES

Part # 77092048

BDI # 1125764

Features

Pitch Diameter - Inch: 3.008
Flange Outside Diameter - Millimeter: 84.531
Inch - Metric: Metric
Outside Diameter - Inch: 2.963
Face Width - Millimeter: 27.432

Face Width - Inch: 1.08
Belt Pitch: 5 MM
Other Features: Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter: 76.403
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P48-5M-25-JA

COMPARE

P48-5M-25-JA

Description
P48-5M-25-JA SYNCHRONOUS PULLEY

TB WOODS

Part # P485M25

BDI # 989813

Features

Pitch Diameter - Inch: 3.008
Flange Outside Diameter - Millimeter: 80.264
Inch - Metric: Metric
Outside Diameter - Inch: 2.963
Face Width - Millimeter: 26.416

Face Width - Inch: 1.04
Belt Pitch: 5 MM
Other Features: QD Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter: 76.403
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY