Features
Pitch Diameter - Inch:
2.807
Flange Outside Diameter - Millimeter:
80.01
Inch - Metric:
Metric
Outside Diameter - Inch:
2.759
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Belt Pitch:
8 Millimeter
Other Features:
Hawk PD Belt Style | QD Bushing | Solid Style
Pitch Diameter - Millimeter:
71.3
Mounting Method:
Bushed
W328M35QT
Description
W328M35QT TIMING BELT SPROCKET ; 32T 35MM W QT POWERCHAIN
Part # W328M35QT
BDI # 21986151
Features
Pitch Diameter - Inch:
3.208
Flange Outside Diameter - Millimeter:
89.916
Inch - Metric:
Metric
Outside Diameter - Inch:
3.158
Face Width - Millimeter:
36.271
Face Width - Inch:
1.428
Belt Pitch:
8 Millimeter
Other Features:
QT Power Chain Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
578151
Pitch Diameter - Millimeter:
81.49
P32-8MGT-30-QT
Description
P32-8MGT-30-QT TAPER BUSHED PULLEY ; 8MM PITCH SYNCHRONOUS 30MM WIDE
Part # P32-8MGT-30-QT
BDI # 21492171
Features
Pitch Diameter - Inch:
3.208
Flange Outside Diameter - Millimeter:
89.992
Inch - Metric:
Metric
Outside Diameter - Inch:
3.154
Face Width - Millimeter:
31
Face Width - Inch:
1.22
Belt Pitch:
8 Millimeter
Other Features:
Powergrip GT2 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
81.49
Mounting Method:
Bushed