2B66SDS
Description
2B66SDS V-BELT SHEAVE ; QD SHEAVE B SECTION 2 GROOVE
Part # 2105008745
BDI # 650488
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.95
Outside Diameter - Millimeter:
176.53
Other Features:
Heavy Duty | QD Bushing | Web Style | Type A2 | Bore Size 2 has No Keyway
Global Part Number GPN:
582798
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SDS
Number of Grooves:
2
2B124SK
Description
2B124SK V-BELT SHEAVE ; QD SHEAVE B SECTION 2 GROOVE
Part # 2105008765
BDI # 650417
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
12.75
Outside Diameter - Millimeter:
323.85
Other Features:
Heavy Duty | QD Bushing | Arm Style | Type D3 | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
582895
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
2
1B38SH
Description
1B38SH V-BELT SHEAVE ; QD SHEAVE B SECTION 1 GROOVE
Part # 2105008731
BDI # 649405
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.15
Outside Diameter - Millimeter:
105.41
Other Features:
Heavy Duty | QD Bushing | Solid Style | Type D1 | Bore Size 1-11/16 has No Keyway
Global Part Number GPN:
583061
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SH
Number of Grooves:
1
2B52SDS
Description
2B52SDS V-BELT SHEAVE ; QD SHEAVE B SECTION 2 GROOVE
Part # 2105008738
BDI # 650467
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.55
Outside Diameter - Millimeter:
140.97
Other Features:
Heavy Duty | QD Bushing | Solid Style | Type A1 | Bore Size 2 has No Keyway
Global Part Number GPN:
582838
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SDS
Number of Grooves:
2
2B48SDS
Description
2B48SDS V-BELT SHEAVE ; QD SHEAVE B SECTION 2 GROOVE
Part # 2105008736
BDI # 650461
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.15
Outside Diameter - Millimeter:
130.81
Other Features:
Heavy Duty | QD Bushing | Solid Style | Type A1 | Bore Size 2 has No Keyway
Global Part Number GPN:
582965
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SDS
Number of Grooves:
2