TB SPZ315/5 2517
Description
TB SPZ315/5 2517 V-BELT SHEAVE ; TAPER BUSH V GRV
Part # TB SPZ315/5 2517
BDI # 1084770
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
12.559
Outside Diameter - Millimeter:
319
Other Features:
Taper Lock Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
SPZ
Bushing Size:
2517
Number of Grooves:
5
SPZ140X2-1610
Description
SPZ140X2-1610 V-BELT SHEAVE ; 140MM DIA PITCH 2 GROOVE CI 1610 BUSH
Part # 2101023317
BDI # 18131477
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
5.669
Outside Diameter - Millimeter:
144
Other Features:
Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
SPZ
Bushing Size:
1610
Number of Grooves:
2
4/SPZ118-2012
Description
4/SPZ118-2012 V-BELT SHEAVE ; TAPER BUSHED SPZ SHEAVE 4 GROOVE
Part # 2105005236
BDI # 22144895
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
4.803
Outside Diameter - Millimeter:
122
Other Features:
Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
SPZ
Bushing Size:
2012
Number of Grooves:
4
4/SPZ112-2012
Description
4/SPZ112-2012 V-BELT SHEAVE ; TAPER BUSHED SPZ SHEAVE 4 GROOVE
Part # 2105005235
BDI # 22144893
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
4.567
Outside Diameter - Millimeter:
116
Other Features:
Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
SPZ
Bushing Size:
2012
Number of Grooves:
4
6/SPZ630-3535
Description
6/SPZ630-3535 V-BELT SHEAVE ; TAPER BUSHED SPZ SHEAVE 6 GROOVE
Part # 2105005660
BDI # 22146517
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
24.961
Outside Diameter - Millimeter:
634
Other Features:
Taper Lock Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
SPZ
Bushing Size:
3535
Number of Grooves:
6