14MX-33S-125 X 1-3/4 BORE KW 2SS
Description
14MX-33S-125 X 1-3/4 BORE KW 2SS, TIMING PULLEY (SMARTCATALOG)
Part # 662021
BDI # 27309213
Features
Pitch Diameter - Inch:
5.79
Flange Outside Diameter - Millimeter:
164.211
Inch - Metric:
Metric
Outside Diameter - Inch:
5.68
Face Width - Millimeter:
142.494
Face Width - Inch:
5.61
Belt Pitch:
14 MM
Other Features:
HT500 Belt Style
Pitch Diameter - Millimeter:
147.066
Mounting Method:
Finished Bore
33LT187-6FA3
Description
33LT187-6FA3 TIMING PULLEY ; 0.0816" PIT 0.188" W 1/4" BORE ALUM 33T
Part # 33LT187-6FA3
BDI # 22708403
Features
Pitch Diameter - Inch:
0.857
Flange Outside Diameter - Millimeter:
26.035
Inch - Metric:
Inch
Outside Diameter - Inch:
0.837
Face Width - Millimeter:
8.23
Face Width - Inch:
0.324
Belt Pitch:
0.082 Inch
Other Features:
Type 6F | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
21.768
Mounting Method:
Finished Bore
33LT312-6FA3
Description
33LT312-6FA3 TIMING PULLEY ; 0.0816" PIT 0.313" W 1/4" BORE ALUM 33T
Part # 33LT312-6FA3
BDI # 22708406
Features
Pitch Diameter - Inch:
0.857
Flange Outside Diameter - Millimeter:
26.035
Inch - Metric:
Inch
Outside Diameter - Inch:
0.837
Face Width - Millimeter:
11.405
Face Width - Inch:
0.449
Belt Pitch:
0.082 Inch
Other Features:
Type 6F | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
21.768
Mounting Method:
Finished Bore
3314MG90BF-F1.625
Description
3314MG90BF F1.6250 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 3314MG90BF-F1.625
BDI # 922411
Features
Pitch Diameter - Inch:
5.79
Flange Outside Diameter - Millimeter:
167.894
Inch - Metric:
Metric
Outside Diameter - Inch:
5.68
Face Width - Millimeter:
98.552
Face Width - Inch:
3.88
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
147.066
Mounting Method:
Finished Bore
Belt Width - Millimeter:
90
3314MG90BF-F1.875
Description
3314MG90BF F1.8750 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 3314MG90BF-F1.875
BDI # 922413
Features
Pitch Diameter - Inch:
5.79
Flange Outside Diameter - Millimeter:
167.894
Inch - Metric:
Metric
Outside Diameter - Inch:
5.68
Face Width - Millimeter:
98.552
Face Width - Inch:
3.88
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
147.066
Mounting Method:
Finished Bore
Belt Width - Millimeter:
90