100MP025-SFM4
Description
100MP025-SFM4 SYNCHRONOUS PULLEY, 5/16 INCH BORE (SMARTCATALOG)
Part # 100MP025-SFM4
BDI # 26274978
Features
Pitch Diameter - Inch:
2.546
Flange Outside Diameter - Millimeter:
68.834
Inch - Metric:
Inch
Outside Diameter - Inch:
2.526
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
0.08 Inch
Other Features:
Type SFM | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
64.668
Mounting Method:
Finished Bore
100MP025MSFP8
Description
100MP025MSFP8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)
Part # 100MP025MSFP8
BDI # 26274975
Features
Pitch Diameter - Inch:
2.559
Flange Outside Diameter - Millimeter:
68.83
Inch - Metric:
Metric
Outside Diameter - Inch:
2.528
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2.03 MM
Other Features:
Type SFP | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
65
Mounting Method:
Finished Bore
100-2P06-DFM4
Description
100-2P06-DFM4 SYNCHRONOUS PULLEY, 5/16 INCH BORE (SMARTCATALOG)
Part # 100-2P06-DFM4
BDI # 26270494
Features
Pitch Diameter - Inch:
2.506
Flange Outside Diameter - Millimeter:
68.834
Inch - Metric:
Metric
Outside Diameter - Inch:
2.486
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type DFM | Polycarbonate Flange | Powerhouse | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
63.652
Mounting Method:
Finished Bore
100-2P06-DFB4
Description
100-2P06-DFB4 SYNCHRONOUS PULLEY, 5/16 INCH BORE (SMARTCATALOG)
Part # 100-2P06-DFB4
BDI # 26274931
Features
Pitch Diameter - Inch:
2.506
Flange Outside Diameter - Millimeter:
68.834
Inch - Metric:
Metric
Outside Diameter - Inch:
2.486
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type DFB | Polycarbonate Flange | Powerhouse | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
63.652
Mounting Method:
Finished Bore
100-2P06-SFM4
Description
100-2P06-SFM4 SYNCHRONOUS PULLEY, 5/16 INCH BORE (SMARTCATALOG)
Part # 100-2P06-SFM4
BDI # 26278049
Features
Pitch Diameter - Inch:
2.506
Flange Outside Diameter - Millimeter:
68.834
Inch - Metric:
Metric
Outside Diameter - Inch:
2.486
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type SFM | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter:
63.652
Mounting Method:
Finished Bore