Features
Pitch Diameter - Inch:
2.029
Flange Outside Diameter - Millimeter:
58.75
Inch - Metric:
Inch
Outside Diameter - Inch:
1.999
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Other Features:
Light | Type 1
Pitch Diameter - Millimeter:
51.537
Mounting Method:
Finished Bore
17LF050X3/4
Description
17LF050X3/4 TIMING PULLEY ; 3/4" BORE 1/2" WD 3/8" PIT L
Part # 1054543
BDI # 324896
Features
Pitch Diameter - Inch:
2.029
Flange Outside Diameter - Millimeter:
58.75
Inch - Metric:
Inch
Outside Diameter - Inch:
1.999
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Other Features:
Light | Type 1
Pitch Diameter - Millimeter:
51.537
Mounting Method:
Finished Bore
17LF050X3/4
Description
17LF050X3/4 TIMING PULLEY ; 3/8" PIT 1/2" BELT W 3/4" BORE STEEL 17T
Part # 17LF050X3/4
BDI # 22715036
Features
Pitch Diameter - Inch:
2.029
Flange Outside Diameter - Millimeter:
57.15
Inch - Metric:
Inch
Outside Diameter - Inch:
1.999
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Other Features:
Type 6F | Steel
Pitch Diameter - Millimeter:
51.537
Mounting Method:
Finished Bore
PLB3-017DF09-3/16
Description
PLB3-017DF09-3/16 TIMING BELT PULLEY ; W/INSERT
Part # 54640
BDI # 173650
Features
Pitch Diameter - Inch:
0.639
Flange Outside Diameter - Millimeter:
22.098
Inch - Metric:
Metric
Outside Diameter - Inch:
0.609
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
3 MM
Other Features:
PLB Series | Double Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
16.231
Mounting Method:
Finished Bore
PLB5-017SF09-3/8
Description
PLB5-017SF09-3/8 TIMING BELT PULLEY ; NON-RETURNABLE W/INSERT
Part # 54815
BDI # 173825
Features
Pitch Diameter - Inch:
1.065
Flange Outside Diameter - Millimeter:
31.496
Inch - Metric:
Metric
Outside Diameter - Inch:
1.02
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
5 MM
Other Features:
PLB Series | Single Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
27.051
Mounting Method:
Finished Bore