34-3M09M6A6
Description
34-3M09M6A6 TIMING PULLEY ; 3MM PITCH 9MM BELT W 6MM BORE ALUM 34T
Part # 34-3M09M6A6
BDI # 22709021
Features
Pitch Diameter - Inch:
1.26
Inch - Metric:
Metric
Outside Diameter - Inch:
1.248
Face Width - Millimeter:
13.4
Face Width - Inch:
0.528
Belt Pitch:
3 MM
Other Features:
Type 6 | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
32
Mounting Method:
Finished Bore
Belt Width - Millimeter:
9
34-3M06M6FA6
Description
34-3M06M6FA6 TIMING PULLEY ; 3MM PITCH 6MM BELT W 6MM BORE ALUM 34T
Part # 34-3M06M6FA6
BDI # 22709005
Features
Pitch Diameter - Inch:
1.26
Flange Outside Diameter - Millimeter:
35.5
Inch - Metric:
Metric
Outside Diameter - Inch:
1.248
Face Width - Millimeter:
10.3
Face Width - Inch:
0.406
Belt Pitch:
3 MM
Other Features:
Type 6F | Aluminum Flange | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
32
Mounting Method:
Finished Bore
34-3M09M6FA6
Description
34-3M09M6FA6 TIMING PULLEY ; 3MM PITCH 9MM BELT W 6MM BORE ALUM 34T
Part # 34-3M09M6FA6
BDI # 22709026
Features
Pitch Diameter - Inch:
1.26
Flange Outside Diameter - Millimeter:
35.5
Inch - Metric:
Metric
Outside Diameter - Inch:
1.248
Face Width - Millimeter:
13.4
Face Width - Inch:
0.528
Belt Pitch:
3 MM
Other Features:
Type 6F | Aluminum Flange | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
32
Mounting Method:
Finished Bore
34-3M06-6A3
Description
34-3M06-6A3 TIMING PULLEY ; 3MM PITCH 6MM BELT W 1/4" BORE ALUM 34T
Part # 34-3M06-6A3
BDI # 22708990
Features
Pitch Diameter - Inch:
1.278
Inch - Metric:
Metric
Outside Diameter - Inch:
1.248
Face Width - Millimeter:
10.338
Face Width - Inch:
0.407
Belt Pitch:
3 MM
Other Features:
Type 6 | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
32.461
Mounting Method:
Finished Bore
Belt Width - Millimeter:
6
34-3M06MIA6
Description
34-3M06MIA6 TIMING PULLEY ; 3MM PITCH 6MM BELT W 6MM BORE ALUM 34T
Part # 34-3M06MIA6
BDI # 22709010
Features
Pitch Diameter - Inch:
1.26
Flange Outside Diameter - Millimeter:
35.5
Inch - Metric:
Metric
Outside Diameter - Inch:
1.248
Face Width - Millimeter:
10.3
Face Width - Inch:
0.406
Belt Pitch:
3 MM
Other Features:
Type 6FI | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
32
Mounting Method:
Finished Bore