42MP025-6FA3
Description
42MP025-6FA3 TIMING PULLEY ; 0.08" PIT 0.25" BELT ALUM 1/4" BORE 42T
Part # 42MP025-6FA3
BDI # 22721298
Features
Pitch Diameter - Inch:
1.07
Flange Outside Diameter - Millimeter:
32.004
Inch - Metric:
Inch
Outside Diameter - Inch:
1.05
Face Width - Millimeter:
10.287
Face Width - Inch:
0.405
Belt Pitch:
0.08 Inch
Other Features:
Type 6F | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
27.178
Mounting Method:
Finished Bore
42XL037-6S4
Description
42XL037-6S4 TIMING PULLEY ; 0.200" PIT 3/8" W 5/16" BORE STL 42T
Part # 42XL037-6S4
BDI # 22721412
Features
Pitch Diameter - Inch:
2.674
Inch - Metric:
Inch
Outside Diameter - Inch:
2.654
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Type 6 | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
67.92
Mounting Method:
Finished Bore
Belt Width - Millimeter:
9.525
42-8MXF62X1-1/4
Description
42-8MXF62X1-1/4 TIMING PULLEY ; 8MM PIT 62MM W 1-1/4" BORE CI 42T
Part # 42-8MXF62X1-1/4
BDI # 22721141
Features
Pitch Diameter - Inch:
4.211
Flange Outside Diameter - Millimeter:
119.126
Inch - Metric:
Metric
Outside Diameter - Inch:
4.148
Face Width - Millimeter:
73.812
Face Width - Inch:
2.906
Belt Pitch:
8 MM
Other Features:
Type 6F | Powerhouse MX | Ductile Iron
Pitch Diameter - Millimeter:
106.959
Mounting Method:
Finished Bore
42LT312-6FA3
Description
42LT312-6FA3 TIMING PULLEY ; 0.0816" PIT 0.313" W 1/4" BORE ALUM 42T
Part # 42LT312-6FA3
BDI # 22721267
Features
Pitch Diameter - Inch:
1.091
Flange Outside Diameter - Millimeter:
32.004
Inch - Metric:
Inch
Outside Diameter - Inch:
1.071
Face Width - Millimeter:
11.811
Face Width - Inch:
0.465
Belt Pitch:
0.082 Inch
Other Features:
Type 6F | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
27.711
Mounting Method:
Finished Bore
42MP037M6FA6
Description
42MP037M6FA6 TIMING PULLEY ; 0.08" PIT 3/8" BELT ALUM 6MM BORE 42T
Part # 42MP037M6FA6
BDI # 22721320
Features
Pitch Diameter - Inch:
1.063
Flange Outside Diameter - Millimeter:
32
Inch - Metric:
Metric
Outside Diameter - Inch:
1.051
Face Width - Millimeter:
13.5
Face Width - Inch:
0.531
Belt Pitch:
2.03 MM
Other Features:
Type 6F | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
27
Mounting Method:
Finished Bore