24-8P12-1008
Description
24-8P12-1008 TIMING PULLEY ; 8MM PIT 12MM W CAST IRON TPL 24T
Part # 24-8P12-1008
BDI # 22690483
Features
Pitch Diameter - Inch:
2.402
Flange Outside Diameter - Millimeter:
70.002
Inch - Metric:
Metric
Outside Diameter - Inch:
2.35
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Belt Pitch:
8 MM
Other Features:
Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
61
Mounting Method:
Bushed
TL14H100-1008
Description
TL14H100-1008 TIMING PULLEY ; 1/2" PIT H STYLE 1" BELT W TPL 14T
Part # TL14H100-1008
BDI # 22738877
Features
Pitch Diameter - Inch:
2.228
Flange Outside Diameter - Millimeter:
62.509
Inch - Metric:
Inch
Outside Diameter - Inch:
2.174
Face Width - Millimeter:
33.325
Face Width - Inch:
1.312
Belt Pitch:
1/2 Inch
Other Features:
Type A1F | Taper Lock Bushing | Steel Flange | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
56.591
Mounting Method:
Bushed
TL20L050-1008
Description
TL20L050-1008 TIMING PULLEY ; 3/8" PIT L STYLE 0.5" BELT W TPL 20T
Part # TL20L050-1008
BDI # 22738923
Features
Pitch Diameter - Inch:
2.387
Flange Outside Diameter - Millimeter:
66.675
Inch - Metric:
Inch
Outside Diameter - Inch:
2.357
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Other Features:
Type 8F | Taper Lock Bushing | Steel Flange | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
60.63
Mounting Method:
Bushed
TL16H200
Description
TL16H200 TIMING PULLEY ; 1/2" PIT H STYLE 2" BELT W TPL 16T
Part # TL16H200
BDI # 22738891
Features
Pitch Diameter - Inch:
2.546
Flange Outside Diameter - Millimeter:
70.612
Inch - Metric:
Inch
Outside Diameter - Inch:
2.492
Face Width - Millimeter:
59.538
Face Width - Inch:
2.344
Belt Pitch:
1/2 Inch
Other Features:
Type 3F | Taper Lock Bushing | Steel Flange | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
64.668
Mounting Method:
Bushed
TL18L100-1008
Description
TL18L100-1008 TIMING PULLEY ; 3/8" PIT L STYLE 1" BELT W TPL 18T
Part # TL18L100-1008
BDI # 22738911
Features
Pitch Diameter - Inch:
2.149
Flange Outside Diameter - Millimeter:
60.325
Inch - Metric:
Inch
Outside Diameter - Inch:
2.119
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Other Features:
Type 3F | Taper Lock Bushing | Steel Flange | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
54.585
Mounting Method:
Bushed