TL20H150
Description
TL20H150 TIMING PULLEY ; 1/2" PIT H STYLE 1.5" BELT W TPL 20T
Part # TL20H150
BDI # 22738917
Features
Pitch Diameter - Inch:
3.183
Flange Outside Diameter - Millimeter:
82.702
Inch - Metric:
Inch
Outside Diameter - Inch:
3.129
Face Width - Millimeter:
46.025
Face Width - Inch:
1.812
Belt Pitch:
1/2 Inch
Other Features:
Type 3F | Taper Lock Bushing | Steel Flange | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
80.848
Mounting Method:
Bushed
TL20H200
Description
TL20H200 TIMING PULLEY ; 1/2" PIT H STYLE 2" BELT W TPL 20T
Part # TL20H200
BDI # 22738919
Features
Pitch Diameter - Inch:
3.183
Flange Outside Diameter - Millimeter:
82.702
Inch - Metric:
Inch
Outside Diameter - Inch:
3.129
Face Width - Millimeter:
59.538
Face Width - Inch:
2.344
Belt Pitch:
1/2 Inch
Other Features:
Type 3F | Taper Lock Bushing | Steel Flange | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
80.848
Mounting Method:
Bushed
TL18H300
Description
TL18H300 TIMING PULLEY ; 1/2" PIT H STYLE 3" BELT W TPL 18T
Part # TL18H300
BDI # 22738901
Features
Pitch Diameter - Inch:
2.865
Flange Outside Diameter - Millimeter:
78.74
Inch - Metric:
Inch
Outside Diameter - Inch:
2.811
Face Width - Millimeter:
85.725
Face Width - Inch:
3.375
Belt Pitch:
1/2 Inch
Other Features:
Type 3F | Taper Lock Bushing | Steel Flange | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
72.771
Mounting Method:
Bushed
TL20H300
Description
TL20H300 TIMING PULLEY ; 1/2" PIT H STYLE 3" BELT W TPL 20T
Part # TL20H300
BDI # 22738921
Features
Pitch Diameter - Inch:
3.183
Flange Outside Diameter - Millimeter:
82.702
Inch - Metric:
Inch
Outside Diameter - Inch:
3.129
Face Width - Millimeter:
85.725
Face Width - Inch:
3.375
Belt Pitch:
1/2 Inch
Other Features:
Type 3F | Taper Lock Bushing | Steel Flange | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
80.848
Mounting Method:
Bushed
TL18H200
Description
TL18H200 TIMING PULLEY ; 1/2" PIT H STYLE 2" BELT W TPL 18T
Part # TL18H200
BDI # 22738899
Features
Pitch Diameter - Inch:
2.865
Flange Outside Diameter - Millimeter:
78.74
Inch - Metric:
Inch
Outside Diameter - Inch:
2.811
Face Width - Millimeter:
59.538
Face Width - Inch:
2.344
Belt Pitch:
1/2 Inch
Other Features:
Type 3F | Taper Lock Bushing | Steel Flange | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
72.771
Mounting Method:
Bushed