88V1500J
Description
88V1500J V-BELT PULLEY ; 8 GRV 8V BELT J BUSHING CAST IRON
Part # 88V1500J
BDI # 22733485
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
15
Outside Diameter - Millimeter:
381
Other Features:
Web Style | QD Bushing
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
J
Number of Grooves:
8
88V1250J
Description
88V1250J V-BELT PULLEY ; 8 GRV 8V BELT J BUSHING CAST IRON
Part # 88V1250J
BDI # 22733467
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
12.5
Outside Diameter - Millimeter:
317.5
Other Features:
Solid Style | QD Bushing
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
J
Number of Grooves:
8
QD90-14M-115
Description
QD90-14M-115 TIMING PULLEY ; 14MM PIT 115MM W CI J BUSHED 90T
Part # QD90-14M-115
BDI # 22738322
Features
Pitch Diameter - Inch:
15.787
Inch - Metric:
Metric
Outside Diameter - Inch:
15.681
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Other Features:
Type D2 | Quick Disconnect Bushing | Powerhouse HTD | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
401
Mounting Method:
Bushed
Belt Width - Millimeter:
115
45V5000J
Description
45V5000J V-BELT PULLEY ; 4 GRV 5V BELT J BUSHING CAST IRON
Part # 45V5000J
BDI # 22685708
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
50
Outside Diameter - Millimeter:
1270
Other Features:
Arm Style | QD Bushing
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
J
Number of Grooves:
4
QD90-14M-170
Description
QD90-14M-170 TIMING PULLEY ; 14MM PIT 170MM W CI J BUSHED 90T
Part # QD90-14M-170
BDI # 22738326
Features
Pitch Diameter - Inch:
15.787
Inch - Metric:
Metric
Outside Diameter - Inch:
15.681
Face Width - Millimeter:
187.325
Face Width - Inch:
7.375
Belt Pitch:
14 MM
Other Features:
Type A2 | Quick Disconnect Bushing | Powerhouse HTD | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
401
Mounting Method:
Bushed
Belt Width - Millimeter:
170