13V280JA
Description
13V280JA V-BELT PULLEY ; 1 GRV 3V BELT JA BUSHING CAST IRON
Part # 13V280JA
BDI # 22704056
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.8
Outside Diameter - Millimeter:
71.12
Other Features:
Solid Style | QD Bushing
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
JA
Number of Grooves:
1
10J250JA
Description
10J250JA POLY-V PULLEY ; J SECT 10 RIB JA BUSHING STEEL BLK-OXIDE
Part # 10J250JA
BDI # 22692311
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.5
Outside Diameter - Millimeter:
63.5
Other Features:
QD Bushing
Mounting Method:
Bushed
Belt Series:
J
Bushing Size:
JA
Number of Grooves:
10
13V265JA
Description
13V265JA V-BELT PULLEY ; 1 GRV 3V BELT JA BUSHING CAST IRON
Part # 13V265JA
BDI # 22704052
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.65
Outside Diameter - Millimeter:
67.31
Other Features:
Solid Style | QD Bushing
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
JA
Number of Grooves:
1
13V315JA
Description
13V315JA V-BELT PULLEY ; 1 GRV 3V BELT JA BUSHING CAST IRON
Part # 13V315JA
BDI # 22704064
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.15
Outside Diameter - Millimeter:
80.01
Other Features:
Solid Style | QD Bushing
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
JA
Number of Grooves:
1
QD16H100
Description
QD16H100 TIMING PULLEY ; 1/2" PIT 1" BELT W CI JA BUSHED 16T
Part # QD16H100
BDI # 22736003
Features
Pitch Diameter - Inch:
2.546
Flange Outside Diameter - Millimeter:
70.612
Inch - Metric:
Inch
Outside Diameter - Inch:
2.492
Face Width - Millimeter:
33.325
Face Width - Inch:
1.312
Belt Pitch:
1/2 Inch
Other Features:
Type E1F | Quick Disconnect Bushing | Steel Flange | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
64.668
Mounting Method:
Bushed