22XHQ300
Description
22XHQ300 TIMING PULLEY ; 7/8" PIT 3" BELT W Q2 BUSHED CI 22T
Part # 22XHQ300
BDI # 22688452
Features
Pitch Diameter - Inch:
6.127
Flange Outside Diameter - Millimeter:
169.875
Inch - Metric:
Inch
Outside Diameter - Inch:
6.017
Face Width - Millimeter:
92.075
Face Width - Inch:
3.625
Belt Pitch:
7/8 Inch
Other Features:
Type 10 | Split Taper Bushing | Trapezoidal Pitch | Ductile Iron | Steel Flange
Pitch Diameter - Millimeter:
155.626
Mounting Method:
Bushed
24XHQ300
Description
24XHQ300 TIMING PULLEY ; 7/8" PIT 3" BELT W Q2 BUSHED CI 24T
Part # 24XHQ300
BDI # 22690861
Features
Pitch Diameter - Inch:
6.685
Flange Outside Diameter - Millimeter:
184.15
Inch - Metric:
Inch
Outside Diameter - Inch:
6.575
Face Width - Millimeter:
92.075
Face Width - Inch:
3.625
Belt Pitch:
7/8 Inch
Other Features:
Type 10 | Split Taper Bushing | Trapezoidal Pitch | Ductile Iron | Steel Flange
Pitch Diameter - Millimeter:
169.799
Mounting Method:
Bushed
24XHQ400
Description
24XHQ400 TIMING PULLEY ; 7/8" PIT 4" BELT W Q2 BUSHED CI 24T
Part # 24XHQ400
BDI # 22690865
Features
Pitch Diameter - Inch:
6.685
Flange Outside Diameter - Millimeter:
184.15
Inch - Metric:
Inch
Outside Diameter - Inch:
6.575
Face Width - Millimeter:
119.075
Face Width - Inch:
4.688
Belt Pitch:
7/8 Inch
Other Features:
Type 11 | Split Taper Bushing | Trapezoidal Pitch | Steel | Steel Flange
Pitch Diameter - Millimeter:
169.799
Mounting Method:
Bushed
22XHQ400
Description
22XHQ400 TIMING PULLEY ; 7/8" PIT 4" BELT W Q2 BUSHED CI 22T
Part # 22XHQ400
BDI # 22688454
Features
Pitch Diameter - Inch:
6.127
Flange Outside Diameter - Millimeter:
169.875
Inch - Metric:
Inch
Outside Diameter - Inch:
6.017
Face Width - Millimeter:
119.075
Face Width - Inch:
4.688
Belt Pitch:
7/8 Inch
Other Features:
Type 11 | Split Taper Bushing | Trapezoidal Pitch | Ductile Iron | Steel Flange
Pitch Diameter - Millimeter:
155.626
Mounting Method:
Bushed
20XHQ300
Description
20XHQ300 TIMING PULLEY ; 7/8" PIT 3" BELT W Q2 BUSHED CI 20T
Part # 20XHQ300
BDI # 22686240
Features
Pitch Diameter - Inch:
5.57
Flange Outside Diameter - Millimeter:
155.575
Inch - Metric:
Inch
Outside Diameter - Inch:
5.46
Face Width - Millimeter:
92.075
Face Width - Inch:
3.625
Belt Pitch:
7/8 Inch
Other Features:
Type 10 | Split Taper Bushing | Trapezoidal Pitch | Ductile Iron | Steel Flange
Pitch Diameter - Millimeter:
141.478
Mounting Method:
Bushed