QD36-8M-30
Description
QD36-8M-30 TIMING PULLEY ; 8MM PIT 30MM BELT W CI SH BUSHED 36T
Part # QD36-8M-30
BDI # 22737112
Features
Pitch Diameter - Inch:
3.622
Flange Outside Diameter - Millimeter:
100
Inch - Metric:
Metric
Outside Diameter - Inch:
3.559
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Other Features:
Type A1F | Quick Disconnect Bushing | Steel Flange | Powerhouse HTD | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
92
Mounting Method:
Bushed
QD28L050
Description
QD28L050 TIMING PULLEY ; 3/8" PIT 1/2" BELT W CI SH BUSHED 28T
Part # QD28L050
BDI # 22736654
Features
Pitch Diameter - Inch:
3.342
Flange Outside Diameter - Millimeter:
90.576
Inch - Metric:
Inch
Outside Diameter - Inch:
3.312
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Other Features:
Type E1F | Quick Disconnect Bushing | Steel Flange | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
84.887
Mounting Method:
Bushed
QD36-8M-85
Description
QD36-8M-85 TIMING PULLEY ; 8MM PIT 85MM BELT W CI SH BUSHED 36T
Part # QD36-8M-85
BDI # 22737124
Features
Pitch Diameter - Inch:
3.622
Flange Outside Diameter - Millimeter:
100
Inch - Metric:
Metric
Outside Diameter - Inch:
3.559
Face Width - Millimeter:
95.25
Face Width - Inch:
3.75
Belt Pitch:
8 MM
Other Features:
Type A1F | Quick Disconnect Bushing | Steel Flange | Powerhouse HTD | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
92
Mounting Method:
Bushed
QD64-5M-25
Description
QD64-5M-25 TIMING PULLEY ; 5MM PIT 25MM BELT W CI SH BUSHED 64T
Part # QD64-5M-25
BDI # 22737983
Features
Pitch Diameter - Inch:
4.016
Flange Outside Diameter - Millimeter:
105.918
Inch - Metric:
Metric
Outside Diameter - Inch:
3.965
Face Width - Millimeter:
31.242
Face Width - Inch:
1.23
Belt Pitch:
5 MM
Other Features:
Type D1F | Quick Disconnect Bushing | Powerhouse HTD | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
102
Mounting Method:
Bushed
F42-8MX21-SH
Description
F42-8MX21-SH TIMING PULLEY ; 8MM PIT 21MM W SH BUSHED DI 42T
Part # F42-8MX21-SH
BDI # 22732926
Features
Pitch Diameter - Inch:
4.213
Flange Outside Diameter - Millimeter:
119.05
Inch - Metric:
Metric
Outside Diameter - Inch:
4.15
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
8 MM
Other Features:
Type AF-1 | Quick Disconnect Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
107
Mounting Method:
Bushed