25XL037-6FA6
Description
25XL037-6FA6 TIMING PULLEY ; 0.200" PIT 3/8" W 1/2" BORE ALUM 25T
Part # 25XL037-6FA6
BDI # 22695683
Features
Pitch Diameter - Inch:
1.592
Flange Outside Diameter - Millimeter:
46.025
Inch - Metric:
Inch
Outside Diameter - Inch:
1.572
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Type 6F | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
40.437
Mounting Method:
Finished Bore
25XL037-6A3
Description
25XL037-6A3 TIMING PULLEY ; 0.200" PIT 3/8" W 1/4" BORE ALUM 25T
Part # 25XL037-6A3
BDI # 22695667
Features
Pitch Diameter - Inch:
1.592
Inch - Metric:
Inch
Outside Diameter - Inch:
1.572
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Type 6 | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
40.437
Mounting Method:
Finished Bore
Belt Width - Millimeter:
9.525
25-5P25-6FS5
Description
25-5P25-6FS5 TIMING PULLEY ; 5MM PIT 25MM W STEEL 3/8" BORE 25T
Part # 25-5P25-6FS5
BDI # 22692139
Features
Pitch Diameter - Inch:
1.575
Flange Outside Diameter - Millimeter:
45.237
Inch - Metric:
Metric
Outside Diameter - Inch:
1.52
Face Width - Millimeter:
32.512
Face Width - Inch:
1.28
Belt Pitch:
5 MM
Other Features:
Type 6F | Steel Flange | Powerhouse | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
40
Mounting Method:
Rough Bore
25-5P15-6FS5
Description
25-5P15-6FS5 TIMING PULLEY ; 5MM PIT 15MM W STEEL 3/8" BORE 25T
Part # 25-5P15-6FS5
BDI # 22692135
Features
Pitch Diameter - Inch:
1.575
Flange Outside Diameter - Millimeter:
45.237
Inch - Metric:
Metric
Outside Diameter - Inch:
1.52
Face Width - Millimeter:
22.606
Face Width - Inch:
0.89
Belt Pitch:
5 MM
Other Features:
Type 6F | Steel Flange | Powerhouse | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
40
Mounting Method:
Rough Bore
25XL037-6FA4
Description
25XL037-6FA4 TIMING PULLEY ; 0.200" PIT 3/8" W 5/16" BORE ALUM 25T
Part # 25XL037-6FA4
BDI # 22695675
Features
Pitch Diameter - Inch:
1.592
Flange Outside Diameter - Millimeter:
46.025
Inch - Metric:
Inch
Outside Diameter - Inch:
1.572
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Type 6F | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
40.437
Mounting Method:
Finished Bore