33-14MX37-2517
Description
33-14MX37-2517 TIMING PULLEY ; 14MM PIT 37MM W TPL CAST IRON 33T
Part # 33-14MX37-2517
BDI # 22707713
Features
Pitch Diameter - Inch:
5.787
Flange Outside Diameter - Millimeter:
164.211
Inch - Metric:
Metric
Outside Diameter - Inch:
5.681
Face Width - Millimeter:
42.926
Face Width - Inch:
1.69
Belt Pitch:
14 MM
Other Features:
Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
147
Mounting Method:
Bushed
33-8MX21-1610
Description
33-8MX21-1610 TIMING PULLEY ; 8MM PIT 21MM W TPL CAST IRON 33T
Part # 33-8MX21-1610
BDI # 22708254
Features
Pitch Diameter - Inch:
3.307
Flange Outside Diameter - Millimeter:
97.003
Inch - Metric:
Metric
Outside Diameter - Inch:
3.244
Face Width - Millimeter:
30.556
Face Width - Inch:
1.203
Belt Pitch:
8 MM
Other Features:
Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
84
Mounting Method:
Bushed
F33-14M55-SK
Description
F33-14M55-SK TIMING PULLEY ; 14MM PIT 55MM W SK BUSHED DI 33T
Part # F33-14M55-SK
BDI # 22732780
Features
Pitch Diameter - Inch:
5.787
Flange Outside Diameter - Millimeter:
164.211
Inch - Metric:
Metric
Outside Diameter - Inch:
5.681
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Other Features:
Type AF-1 | Quick Disconnect Bushing | Steel Flange | Powerhouse HTD | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
147
Mounting Method:
Bushed
33-14P40-2012
Description
33-14P40-2012 TIMING PULLEY ; 14MM PIT 40MM W CAST IRON TPL 33T
Part # 33-14P40-2012
BDI # 22707728
Features
Pitch Diameter - Inch:
5.787
Flange Outside Diameter - Millimeter:
164.211
Inch - Metric:
Metric
Outside Diameter - Inch:
5.681
Face Width - Millimeter:
54.102
Face Width - Inch:
2.13
Belt Pitch:
14 MM
Other Features:
Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
147
Mounting Method:
Bushed
F33-14MX20-SK
Description
F33-14MX20-SK TIMING PULLEY ; 14MM PIT 20MM W SK BUSHED DI 33T
Part # F33-14MX20-SK
BDI # 22732786
Features
Pitch Diameter - Inch:
5.787
Flange Outside Diameter - Millimeter:
164.211
Inch - Metric:
Metric
Outside Diameter - Inch:
5.681
Face Width - Millimeter:
34.519
Face Width - Inch:
1.359
Belt Pitch:
14 MM
Other Features:
Type AF-1 | Quick Disconnect Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
147
Mounting Method:
Bushed