QD34-8M-30
Description
QD34-8M-30 TIMING PULLEY ; 8MM PIT 30MM BELT W CI SH BUSHED 34T
Part # QD34-8M-30
BDI # 22737018
Features
Pitch Diameter - Inch:
3.425
Flange Outside Diameter - Millimeter:
97.003
Inch - Metric:
Metric
Outside Diameter - Inch:
3.358
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Other Features:
Type A1F | Quick Disconnect Bushing | Steel Flange | Powerhouse HTD | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
87
Mounting Method:
Bushed
QD34-14M-85
Description
QD34-14M-85 TIMING PULLEY ; 14MM PIT 85MM W CI SK BUSHED 34T
Part # QD34-14M-85
BDI # 22737005
Features
Pitch Diameter - Inch:
5.984
Flange Outside Diameter - Millimeter:
155.702
Inch - Metric:
Metric
Outside Diameter - Inch:
5.854
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Other Features:
Type A1F | Quick Disconnect Bushing | Steel Flange | Powerhouse HTD | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
152
Mounting Method:
Bushed
34-3M09M6A6
Description
34-3M09M6A6 TIMING PULLEY ; 3MM PITCH 9MM BELT W 6MM BORE ALUM 34T
Part # 34-3M09M6A6
BDI # 22709021
Features
Pitch Diameter - Inch:
1.26
Inch - Metric:
Metric
Outside Diameter - Inch:
1.248
Face Width - Millimeter:
13.4
Face Width - Inch:
0.528
Belt Pitch:
3 MM
Other Features:
Type 6 | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
32
Mounting Method:
Finished Bore
Belt Width - Millimeter:
9
34-14P115-2517
Description
34-14P115-2517 TIMING PULLEY ; 14MM PIT 115MM W CAST IRON TPL 34T
Part # 34-14P115-2517
BDI # 22708803
Features
Pitch Diameter - Inch:
5.984
Flange Outside Diameter - Millimeter:
164.211
Inch - Metric:
Metric
Outside Diameter - Inch:
5.854
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Other Features:
Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
152
Mounting Method:
Bushed
34-3M06M6FA6
Description
34-3M06M6FA6 TIMING PULLEY ; 3MM PITCH 6MM BELT W 6MM BORE ALUM 34T
Part # 34-3M06M6FA6
BDI # 22709005
Features
Pitch Diameter - Inch:
1.26
Flange Outside Diameter - Millimeter:
35.5
Inch - Metric:
Metric
Outside Diameter - Inch:
1.248
Face Width - Millimeter:
10.3
Face Width - Inch:
0.406
Belt Pitch:
3 MM
Other Features:
Type 6F | Aluminum Flange | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
32
Mounting Method:
Finished Bore