QD80-14M-40
Description
QD80-14M-40 TIMING PULLEY ; 14MM PIT 40MM BELT W CI E BUSHED 80T
Part # QD80-14M-40
BDI # 22738228
Features
Pitch Diameter - Inch:
14.016
Flange Outside Diameter - Millimeter:
371.602
Inch - Metric:
Metric
Outside Diameter - Inch:
13.925
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Other Features:
Type D2F | Quick Disconnect Bushing | Steel Flange | Powerhouse HTD | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
356
Mounting Method:
Bushed
80-2P06-IA4
Description
80-2P06-IA4 TIMING PULLEY ; 2MM PIT 06MM W ALUM 5/16" BORE 80T
Part # 80-2P06-IA4
BDI # 22729195
Features
Pitch Diameter - Inch:
2.005
Inch - Metric:
Metric
Outside Diameter - Inch:
1.985
Face Width - Millimeter:
9.525
Face Width - Inch:
0.375
Belt Pitch:
2 MM
Other Features:
Type 6I | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
50.927
Mounting Method:
Finished Bore
Belt Width - Millimeter:
6
80-8P30-2517
Description
80-8P30-2517 TIMING PULLEY ; 8MM PIT 30MM W CAST IRON TPL 80T
Part # 80-8P30-2517
BDI # 22729550
Features
Pitch Diameter - Inch:
8.031
Flange Outside Diameter - Millimeter:
213.004
Inch - Metric:
Metric
Outside Diameter - Inch:
7.965
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Other Features:
Type B1F | Taper Lock Bushing | Steel Flange | Powerhouse | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
204
Mounting Method:
Bushed
QD80-8M-30
Description
QD80-8M-30 TIMING PULLEY ; 8MM PIT 30MM BELT W CI SK BUSHED 80T
Part # QD80-8M-30
BDI # 22738256
Features
Pitch Diameter - Inch:
8.031
Flange Outside Diameter - Millimeter:
213.004
Inch - Metric:
Metric
Outside Diameter - Inch:
7.969
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Other Features:
Type C2F | Quick Disconnect Bushing | Steel Flange | Powerhouse HTD | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
204
Mounting Method:
Bushed
80MP025-6A4
Description
80MP025-6A4 TIMING PULLEY ; 0.08" PIT 0.125" BELT ALU 5/16" BORE 80T
Part # 80MP025-6A4
BDI # 21528755
Features
Pitch Diameter - Inch:
2.037
Inch - Metric:
Inch
Outside Diameter - Inch:
2.017
Face Width - Millimeter:
9.525
Face Width - Inch:
0.375
Belt Pitch:
0.08 Inch
Other Features:
Type 6 | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
51.74
Mounting Method:
Finished Bore
Belt Width - Millimeter:
6.35