W-48S-SDS
Description
W-48S-SDS SYNCHRONOUS PULLEY ; 32MM WIDE 8MM PITCH
Part # 20038866
BDI # 397375
Features
Pitch Diameter - Inch:
4.812
Inch - Metric:
Metric
Outside Diameter - Inch:
4.758
Face Width - Millimeter:
33
Face Width - Inch:
1.299
Belt Pitch:
8 MM
Other Features:
Eagle NRG Belt Style | QD Bushing | Self Tracking Style | RH and LH Helix Teeth | White Color | Conti SilentSync Sprocket
Global Part Number GPN:
576119
Pitch Diameter - Millimeter:
122.23
Mounting Method:
Bushed
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.9
Outside Diameter - Millimeter:
124.46
Other Features:
QD Bushing | Narrow Sheaves
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
SDS
Number of Grooves:
2
Y-60S-SDS
Description
Y-60S-SDS SYNCHRONOUS PULLEY ; 16MM WIDE 8MM PITCH
Part # 20038785
BDI # 397483
Features
Pitch Diameter - Inch:
6.015
Inch - Metric:
Metric
Outside Diameter - Inch:
5.961
Face Width - Millimeter:
16.993
Face Width - Inch:
0.669
Belt Pitch:
8 MM
Other Features:
QD Bushing | Self Tracking Style | Yellow Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter:
152.781
Mounting Method:
Bushed
Belt Width - Millimeter:
16
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.9
Outside Diameter - Millimeter:
175.26
Other Features:
QD Bushing | Narrow Sheaves
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SDS
Number of Grooves:
2
P72-8M-20-SDS
Description
P72-8M-20-SDS SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # 20182460
BDI # 413843
Features
Pitch Diameter - Inch:
7.218
Flange Outside Diameter - Millimeter:
193.04
Inch - Metric:
Metric
Outside Diameter - Inch:
7.164
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Belt Pitch:
8 MM
Other Features:
QD Bushing | Web Style | Type D2F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter:
183.337
Mounting Method:
Bushed