Features
Pitch Diameter - Inch:
24.562
Inch - Metric:
Metric
Outside Diameter - Inch:
24.452
Face Width - Millimeter:
52.324
Face Width - Inch:
2.06
Belt Pitch:
14 MM
Other Features:
HTC Belt Style | Taper Lock Bushing | Conti Synchroforce Supreme Sprockets
Global Part Number GPN:
577342
Pitch Diameter - Millimeter:
623.875
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
24.562
Inch - Metric:
Metric
Outside Diameter - Inch:
24.452
Face Width - Millimeter:
106.68
Face Width - Inch:
4.2
Belt Pitch:
14 MM
Other Features:
HTC Belt Style | Taper Lock Bushing | Conti Synchroforce Supreme Sprockets
Global Part Number GPN:
577344
Pitch Diameter - Millimeter:
623.875
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
24.562
Inch - Metric:
Metric
Outside Diameter - Inch:
24.452
Face Width - Millimeter:
84.582
Face Width - Inch:
3.33
Belt Pitch:
14 MM
Other Features:
HTC Belt Style | Taper Lock Bushing | Conti Synchroforce Supreme Sprockets
Global Part Number GPN:
577343
Pitch Diameter - Millimeter:
623.875
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
24.562
Inch - Metric:
Metric
Outside Diameter - Inch:
24.452
Face Width - Millimeter:
37.008
Face Width - Inch:
1.457
Belt Pitch:
14 MM
Other Features:
QD Bushing | Self Tracking Style | Blue Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter:
623.875
Mounting Method:
Bushed
Belt Width - Millimeter:
35
Features
Pitch Diameter - Inch:
24.562
Inch - Metric:
Metric
Outside Diameter - Inch:
24.452
Face Width - Millimeter:
54.508
Face Width - Inch:
2.146
Belt Pitch:
14 MM
Other Features:
Eagle NRG Belt Style | Self Tracking Style | RH and LH Helix Teeth | Green Color | Conti SilentSync Sprocket
Global Part Number GPN:
576400
Pitch Diameter - Millimeter:
623.875
Mounting Method:
Rough Bore